ZURN Z6003AV-EWS Exposed, Top Spud, Manual Flush Valve | CF2HEP 45ND19

ZURN Z6003AV-EWS Exposed, Top Spud, Manual Flush Valve

Item: CF2HEP Model: Z6003AV-EWSCross Ref: 45ND19
In Stock

Get it by Thursday, Jun 12

€178.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flush Valve
Basic Power SourceManual
Connection LocationTop
Exposed/concealedExposed
FinishPolish Chrome , Polished Chrome
Fixture ConnectionTop Spud
Fixture TypeUrinal
Flush ModeSingle Flush
Gallons Per Flush0.5 GPF
Green Certification Or Other RecognitionWatersense Approved
Power SourceManual Operation
Pressure Range10 psi to 100 psi
Rough-in11 1/2"
Spud Coupling3/4"
Valve DesignDiaphragm
Brand And SeriesZurn AquaVantage Z6003AV
IncludesAdjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, one Piece Hex Coupling Nut, Spud Coupling
Inlet Size3/4" IPS
Manufacturers Warranty Length3 yrs.
StandardsADA, ANSI/ASME A112.19.2-2003, CAN/CSA B45

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelGallons Per FlushRough-inSpud CouplingPressure RangeValve DesignPrice
ZURN Z6000-3-WS1-YB-YC Exposed, Top Spud, Manual Flush Valve | CF2HEG 45ND10 Z6000-3-WS1-YB-YC1.6 GPF11 1/2"1 1/2"10 psi to 100 psiDiaphragm€187.99
ZURN Z6000AV-2-HET Exposed, Top Spud, Manual Flush Valve | CF2HEH 45ND11 Z6000AV-2-HET1.28 GPF24"1 1/2"10 psi to 100 psiDiaphragm€196.20
ZURN Z6000AV-3 Exposed, Top Spud, Manual Flush Valve | CF2HEJ 45ND12 Z6000AV-33.5 GPF27"1 1/2"10 psi to 100 psiDiaphragm€228.72
ZURN Z6000AV-3-HET Exposed, Top Spud, Manual Flush Valve | CF2HEK 45ND13 Z6000AV-3-HET1.28 GPF27"1 1/2"10 psi to 100 psiDiaphragm€191.14
ZURN Z6000AV-3-WS1 Exposed, Top Spud, Manual Flush Valve | CF2HEL 45ND14 Z6000AV-3-WS11.6 GPF27"1 1/2"10 psi to 100 psiDiaphragm€210.56
ZURN Z6001AV Exposed, Top Spud, Manual Flush Valve | CF2HEM 45ND17 Z6001AV3 GPF11 1/2"1 1/4"10 psi to 100 psiDiaphragm€205.56
ZURN Z6001-YB-YC Exposed, Top Spud, Manual Flush Valve | CF2HEN 45ND18 Z6001-YB-YC3 GPF11 1/2"1 1/4"10 psi to 100 psiDiaphragm€148.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z6003AV-EWS Exposed, Top Spud, Manual Flush Valve
€178.76 /unit