ZURN Z6000AV-WS1-DF Manual Flush Valve Toilet 1.6 Gpf | AF8EPX 25CH52

ZURN Z6000AV-WS1-DF Manual Flush Valve Toilet 1.6 Gpf

Item: AF8EPX Model: Z6000AV-WS1-DFCross Ref: 25CH52
In Stock

Get it by Tuesday, Jun 17

€199.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flush Valve
Basic Power SourceManual
Connection LocationTop
FinishChrome Plated
Fixture ConnectionTop Spud
Fixture TypeToilet
Flush ModeDual Flush
Gallons Per Flush1.6/1.1 GPF
Green Environmental AttributeProduct Contributes To Reducing Water Consumption
Handle TypeLever
IncludesControl Stop Has Internal Siphon-Guard Protection, Sweat Solder Kit, Vandal Resistant Cap, Wall Flange
Inlet Size1"
Pressure Range25 psi to 80 psi
Rough-in11 1/2"
Spud Coupling1 1/2"
Valve DesignDiaphragm
Brand And SeriesZurn AquaVantage Z6000AV
Manufacturers Warranty Length3 yrs.
StandardsA 112.19.2, A112.19.5, A112.19.6, ASSE 1037 AND 1001, CSA B 125.1, FEDERAL SPEC WWP541ASME A112.18.1/, MIL.V.29193

Shipping Info:

Ship weight (kg) 2.7855
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)23.37
HS code8481301090
Country of OriginUS

Product Variants

ProductModelPressure RangeGallons Per FlushSpud CouplingRough-inInlet SizeValve DesignPressurePrice
ZURN Z6000AV-WS1 Manual Flush Valve Toilet 1.6 Gpf | AF8EPU 25CH49 Z6000AV-WS125 psi to 80 psi1.6 GPF1 1/2"11 1/2"1"Diaphragm-€178.76
ZURN Z6000AV-HET Manual Flush Valve Toilet 1.28 Gpf | AF8EPY 25CH57 Z6000AV-HET25 psi to 80 psi1.28 GPF1 1/2"11 1/2"1"Diaphragm-€217.84
ZURN Z6003AV-WS1 Manual Flush Valve Urinal 1 Gpf | AF8EPZ 25CH58 Z6003AV-WS125 psi to 80 psi1 GPF1 1/2"11 1/2"1"Diaphragm-€178.76
ZURN ZH6609AV-MBP-X Concealed, Top Spud, 1.5 Gallon per Flush | CF2UJH 55KG37 ZH6609AV-MBP-X25 psi to 80 psi1.5 GPF1"11 1/2"--25 psi to 80 psi€354.20
ZURN Z6000AV-WS1-BWN AV Exposed Manual Diaphragm Flush Valve, 1.6 GPF | CV8NTZ Z6000AV-WS1-BWN10 psi to 100 psi------€558.73
ZURN Z6000PL-WS1-BWN Exposed Manual Flush Valve -1.6 GPF, Bedpan Washer, Sweat Solder Kit | CV8NUE Z6000PL-WS1-BWN10 psi to 100 psi------€612.01
ZURN Z6001-WS1-YB-YC Exposed Manual Diaphragm Flush Valve For 1-1/4 Inch Urinal | CV8NUH Z6001-WS1-YB-YC-------€173.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z6000AV-WS1-DF Manual Flush Valve Toilet 1.6 Gpf
€199.82 /unit