ZURN Z5691.258.18.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFG 46CD85

ZURN Z5691.258.18.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated

Item: CE9GFG Model: Z5691.258.18.00.00Cross Ref: 46CD85
Limited Availability
€7,009.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Valve
ColorWhite
Flush HandleOscillating Handle
Flushing MethodFlush Valve
Gallons Per Flush1.28 GPF
Number Of Pieces2
Rim Height17"
Rough-in7 1/4"
Seat MaterialPlastic
Trapway Dia.2 1/8"
Ada ComplianceNo
Brand And SeriesZurn One
CollectionZurn One
Color FamilyWhites
Includes Flush Valve CoverYes
Insulated TankNo
StandardsASME A112.19.2/CSA B45.1
Water Surface Area21" x 18"
Weight Capacity1000 lbs.

Shipping Info:

Ship weight (kg) 40.05
Country of OriginCN

Product Variants

ProductModelRough-inRim HeightGallons Per FlushColorFlush HandleFlushing MethodNumber Of PiecesTrapway Dia.Price
ZURN Z5655.258.00.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFD 45A131 Z5655.258.00.00.0010"15"1.28 GPFWhiteOscillating HandleFlush Valve22 1/8"€378.15
ZURN Z5665.258.00.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFE 45A137 Z5665.258.00.00.0010"16 3/4"1.28 GPFWhiteOscillating HandleFlush Valve22 1/8"€389.07
ZURN Z5675.001.09.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFF 45A148 Z5675.001.09.00.0010"10 1/4"1.28 GPFWhiteOscillating HandleFlush Valve22 1/8"€499.00
ZURN Z5615.258.00.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFH 45A124 Z5615.258.00.00.005 1/4", 7 1/4" to 9 1/4"15"1.28 GPFWhiteOscillating HandleFlush Valve22 1/8"€360.58
ZURN Z5615.001.01.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFJ 45A151 Z5615.001.01.00.005 1/4", 7 1/4" to 9 1/4"15"-WhiteOscillating HandleFlush Valve22 1/8"€435.12
ZURN Z5615.258.01.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated | CE9GFK 45A153 Z5615.258.01.00.005 1/4", 7 1/4" to 9 1/4"15"1.28 GPFWhiteOscillating HandleFlush Valve22 1/8"€379.41
ZURN Z5675.258.09.00.00 Single Flush, Oscillating Handle, Two Piece, Child Flush Valve Toilet, Elongated | CE9GFL 45A150 Z5675.258.09.00.0010"10 1/4"1.28 GPFWhiteOscillating HandleFlush Valve22 1/8"€450.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z5691.258.18.00.00 Single Flush, Oscillating Handle, Two Piece, Flush Valve Toilet, Elongated
€7,009.64 /unit