ZURN QQMC55GX Pex And Pipe Adapter Low Lead Bras 1 In | AA2APY 10A587

ZURN QQMC55GX Pex And Pipe Adapter Low Lead Bras 1 In

Item: AA2APY Model: QQMC55GXCross Ref: 10A587
In Stock

Get it by Tuesday, Jun 17

€9.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPEX and Pipe Adapter
ApplicationPotable Water
Barb StyleStandard
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialLow Lead Brass
Connection TypePex x MNPT
Fitting MaterialBrass , Low Lead Brass
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1"
Fitting Side B Pipe Size1"
Max. Pressure80 psi
Pex Size1"
Pipe Fitting MaterialLow Lead Brass
Pipe Size1"
Specific Fitting ShapeAdapter
Specific Pipe Fitting ShapeAdapter
Temp. Range+33°F to +200°F
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure160 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature33°F
Overall Length1 15/16"
Resistance PropertiesCorrosion Resistant, Freeze Damage Resistant, Mineral Buildup Resistant, Rust Resistant
Size1" x 1"
StandardsASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.81
Ship length (cm)4.93
Ship width (cm)3.81
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialSpecific Fitting ShapePex SizeFitting Side A Connection TypeFitting Side A Tube Inner DiameterTube SizePrice
ZURN QQMC66GX Pex And Pipe Adapter Low Lead Brass | AA2AMK 10A518 QQMC66GX1 1/4"Pex x MNPTBrassAdapter1 1/4"Barbed--€18.01
ZURN QQMC77GX Pex And Pipe Adapter Low Lead Brass | AA2AML 10A519 QQMC77GX1 1/2"Pex x MNPTBrassAdapter1 1/2"Barbed--€28.26
ZURN QQMC88GX Pex And Pipe Adapter Low Lead Bras 2 In | AA2AMM 10A520 QQMC88GX2"Pex x MNPTBrassAdapter2"Barbed2"-€91.05
ZURN QQUFC66GX Pex And Pipe Adapter Low Lead Brass | AA2ANA 10A532 QQUFC66GX1 1/4"Pex x FNPT NonswivelBrassAdapter1 1/4"Barbed--€33.30
ZURN QQUFC77GX Pex And Pipe Adapter Low Lead Brass | AA2ANB 10A533 QQUFC77GX1 1/2"Pex x FNPT NonswivelBrassAdapter1 1/2"Barbed--€53.55
ZURN QQPSFC55X Pex And Pipe Adapter Polyalloy 1 In | AA2ANC 10A534 QQPSFC55X1"Pex x Female SwivelPolymerAdapter1"Barbed1"-€5.70
ZURN QQPMC33X Pex And Pipe Adapter Polyalloy 1/2 In | AA2AND 10A535 QQPMC33X1/2"Pex x MNPTPolymerAdapter1/2"Barbed1/2"-€0.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QQMC55GX Pex And Pipe Adapter Low Lead Bras 1 In
€9.18 /unit