Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN QCRT2CM Pipe & Tubing Connection Tools, 0.58 Inch Min Compatible Wire Size | CV4KEK

ZURN QCRT2CM Pipe & Tubing Connection Tools, 0.58 Inch Min Compatible Wire Size

Item: CV4KEK Model: QCRT2CMCross Ref: 793PR0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€362.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Crimper StyleMedium Crimp Pex Tool
Crimping Capacity3/8"
IncludesGo/No-Go Gauge
Maximum Compatible Wire Size0.595"
Minimum Compatible Wire Size0.58"
Overall Length11"
Tool Length11"
Compatible Connector TypeASTM F1807, ASTM F2159
Compatible Terminal TypePEX Copper Crimp Ring
FeaturesUsed With Traditional Copper Crimp Ring (QCR_X) And QickCap Copper Crimp Ring With Positioning End Cap (QCR_XPC)
Jaw Width3 1/16"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelCrimping CapacityMaterialOverall LengthPrice
ZURN QCRTLDM-5 Pipe & Tubing Connection Tools, 1 Inch, Steel | CV4KEL QCRTLDM-51"Steel-€68.42
ZURN QGA7 Pipe & Tubing Connection Tools, 11/2 Inch, Copper | CV4KEM QGA71 1/2"--€17.47
ZURN QCRLD7 Pipe & Tubing Connection Tools, 11/2 Inch, Steel | CV4KEN QCRLD71 1/2"Steel-€68.42
ZURN QGA6 Pipe & Tubing Connection Tools, 11/4 Inch, Copper | CV4KEP QGA61 1/4"--€16.40
ZURN QCRLD6 Pipe & Tubing Connection Tools, 11/4 Inch, Steel | CV4KEQ QCRLD61 1/4"Steel-€68.42
ZURN QGA8 Pipe & Tubing Connection Tools, 2 Inch, Copper | CV4KER QGA82"--€24.46
ZURN QCRLD8 Pipe & Tubing Connection Tools, 2 Inch, Steel | CV4KET QCRLD82"Steel-€68.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN QCRT2CM Pipe & Tubing Connection Tools, 0.58 Inch Min Compatible Wire Size
€362.54 /unit