ZURN Q4PC300X Pex Tubing White 3/4in 300ft 100psi | AA2ATN 10A654

ZURN Q4PC300X Pex Tubing White 3/4in 300ft 100psi

Item: AA2ATN Model: Q4PC300XCross Ref: 10A654
In Stock

Get it by Monday, Jun 16

€334.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPEX Tubing
ColorWhite
Length300 ft.
MaterialPolyethylene
Max. Pressure100 psi
Min. Bend Radius5 1/4"
Outside Dia.7/8"
Pex Size3/4"
Temp. Range+33°F to +180°F
Type20" x 31"
Wall Thickness0.097"

Shipping Info:

Ship weight (kg) 13.8195
Ship height (cm)15.24
Ship length (cm)99.06
Ship width (cm)99.06
HS code3917320020
Country of OriginUS

Product Variants

ProductModelMin. Bend RadiusPex SizeColorMax. PressureTypeMaterialPrice
ZURN Q3PC100X Pex Tubing White 1/2 Inch 100ft 100psi | AA2ATD 10A645 Q3PC100X3 3/4"1/2"White100 psi20" x 31"Polyethylene€60.94
ZURN Q3PC500X Pex Tubing White 1/2 Inch 500ft 100psi | AA2ATE 10A646 Q3PC500X3 3/4"1/2"White100 psi20" x 31"Polyethylene€407.85
ZURN Q3PC300X Pex Tubing White 1/2 Inch 300ft 100psi | AA2ATM 10A653 Q3PC300X3 3/4"1/2"White100 psi20" x 31"Polyethylene€182.83
ZURN Q4PC500X Pex Tubing White 3/4in 500ft 100psi | AA2ATP 10A655 Q4PC500X5 1/4"3/4"White100 psi20" x 31"Polyethylene€1,171.30
ZURN Q5PC100X Pex Tubing White 1 Inch 100ft 100psi | AA2ATQ 10A656 Q5PC100X6 3/4"1"White100 psi20" x 31"Polyethylene€191.19
ZURN Q5PC500X Pex Tubing White 1 Inch 500ft 100psi | AA2ATR 10A657 Q5PC500X6 3/4"1"White100 psi20" x 31"Polyethylene€1,933.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Q4PC300X Pex Tubing White 3/4in 300ft 100psi
€334.08 /unit