ZURN P1910-23-PLASTIC Plastic Square Drain Strainers, 3 Inch Pipe Diameter, 7 1/4 Inch Length | CE9TFX 48TE60

ZURN P1910-23-PLASTIC Plastic Square Drain Strainers, 3 Inch Pipe Diameter, 7 1/4 Inch Length

Item: CE9TFX Model: P1910-23-PLASTICCross Ref: 48TE60
Limited Availability
€80.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Strainer
ColorWhite
Connection TypePush In
Drain StyleSquare
For Use WithFloor Drains
For Use With Drain TypeFloor Drain
Grate Surface TypeSlotted
Installation TypeDrop-In
MaterialPlastic
Material Of ConstructionPlastic
Overall Dia.Not Applicable
Overall HeightNot Applicable
Pipe Dia.3"
ShapeSquare
TypeFloor Grate

Shipping Info:

Ship weight (kg) 0.315
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginCN

Product Variants

ProductModelColorMaterialShapeTypeOverall HeightConnection TypeOverall Dia.Grate Surface TypePrice
ZURN PN1960-GRATE Nickel Round Drain Strainers, 7 5/8 Inch Pipe Diameter, 3 Inch Length | CE9UQP 48TE65 PN1960-GRATESilverNickelRoundFloor GrateNot ApplicablePush In-Slotted€209.75
ZURN PN400-6B-STR-W/SCR Nickel Round Drain Strainers, 3 1/2 Inch Pipe Dia., 6 Inch Length | CH6REQ 45NC91 PN400-6B-STR-W/SCRBronze-Round-----€174.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN P1910-23-PLASTIC Plastic Square Drain Strainers, 3 Inch Pipe Diameter, 7 1/4 Inch Length
€80.03 /unit