ZURN 34-600XLDM WILKINS Water Pressure Reducing Valve, Lead Free Bronze, 3/4 Inch, Single Union, Strainer | CV4KJH

ZURN 34-600XLDM Water Pressure Reducing Valve, Lead Free Bronze, 3/4 Inch, Single Union, Strainer

Item: CV4KJH Model: 34-600XLDMCross Ref: 801HH1
In Stock

Get it by Tuesday, Jun 17

€325.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Adjustable Pressure Range25 psi to 75 psi
Connection TypeSingle Union
Height5 1/2"
IncludesStrainer
Length5.312"
MaterialLow Lead Cast Bronze
Max. Pressure300 psi
Max. Temp.140°F
Pipe Size3/4"
Preset Pressure Settings50 psi
StrainerYes
TypePressure Reducing
ApplicationCommercial Use, Residential Use
Body MaterialCast Bronze
Coating/liningNSF Listed Fusion Bonded Epoxy Lining and Coating
ConnectionsM x M
Factory Set Pressure50 psi
For MediaWater
Includes StrainerStrainer Included
Inlet Connection Size3/4"
Low-lead ComplianceLow-Lead Compliant
Max. Continuous Flow Rate25.1 GPM
Max. Operating Temperature140°F
Nsf Certifications For Food And Drinking WaterNSF 372
Operating Pressure Range25 psi to 300 psi
Overall Height6 1/2"
Overall Width3 5/16"
Port DesignFull Port
Pressure Adjustment Range75 psi to 125 psi
StandardsASSE 1003, CERTIFIED TO NSF/ANSI 372 BY IAPMO R AND T, CITY OF LOS ANGELES APPROVED, CSA, IAPMO
Union TypeNo Union

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)13.97
Ship length (cm)13.49
Ship width (cm)8.41
Country of OriginCN

Product Variants

ProductModelHeightMax. PressurePipe SizeAdjustable Pressure RangeMax. Temp.Preset Pressure SettingsPrice
ZURN 1-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVJ 54EF50 1-625XL7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€301.65
ZURN 1-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVK 54EF51 1-625XLC7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€218.38
ZURN 1-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVL 54EF52 1-625XLSULU7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€342.55
ZURN 34-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVM 54EF53 34-625XL5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€208.00
ZURN 34-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVN 54EF54 34-625XLC5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€262.44
ZURN 34-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVP 54EF55 34-625XLSULU5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€252.62
ZURN 212-500XLFC WILKINS Water Pressure Reducing Valve, Bronze, 2 1/2 Inch, Flanged, 10 3/8 Inch Length | CV4JWA 212-500XLFC15"300 psi2 1/2"25 psi to 75 psi140°F-€3,096.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 34-600XLDM Water Pressure Reducing Valve, Lead Free Bronze, 3/4 Inch, Single Union, Strainer
€325.35 /unit