ZURN 34-20XLC WILKINS Water Pressure Reducing Valve, 3/4 Inch, FNPT, Strainer | CV4KHF

ZURN 34-20XLC Water Pressure Reducing Valve, 3/4 Inch, FNPT, Strainer

Item: CV4KHF Model: 34-20XLCCross Ref: 801HG2
In Stock

Get it by Monday, Jun 16

€98.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Adjustable Pressure Range25 psi to 75 psi
ApplicationResidential
Connection TypeFNPT
Height4 24/25"
IncludesStrainer
Length3 7/8"
MaterialBuna Nitrile, Lead Free Brass, Lead Free Bronze, Polymer, Stainless Steel, EPDM
Max. Pressure300 psi
Max. Temp.140°F
Pipe Size3/4"
Preset Pressure Settings50 psi
StrainerYes
TypePressure Reducing
Body MaterialCast Bronze
Coating/liningNSF Listed Fusion Bonded Epoxy Lining and Coating
ConnectionsFNPT
Disc MaterialElastomer
Factory Set Pressure50 psi
For MediaWater
Includes StrainerStrainer Included
Inlet Connection Size3/4"
Low-lead ComplianceLow-Lead Compliant
Max. Continuous Flow Rate25.1 GPM
Max. Operating Temperature140°F
Nsf Certifications For Food And Drinking WaterNSF 61
Operating Pressure Range25 psi to 300 psi
Outlet Connection Size3/4"
Overall Height4 9/16"
Overall Width1 3/4"
Port DesignFull Port
Pressure Adjustment Range25 psi to 75 psi
Seat MaterialEPDM
StandardsASSE 1003, CSA B356, CUPC, SAFE DRINKING WATER ACT COMPLIANT
Union TypeSingle

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)12.6
Ship length (cm)9.86
Ship width (cm)13.97
Country of OriginCN

Product Variants

ProductModelHeightMax. PressurePipe SizeAdjustable Pressure RangeMax. Temp.Preset Pressure SettingsPrice
ZURN 1-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVJ 54EF50 1-625XL7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€301.65
ZURN 1-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVK 54EF51 1-625XLC7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€218.38
ZURN 1-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVL 54EF52 1-625XLSULU7 1/4"300 psi1"25 psi to 75 psi140°F50 psi€342.55
ZURN 34-625XL Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVM 54EF53 34-625XL5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€208.00
ZURN 34-625XLC Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVN 54EF54 34-625XLC5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€262.44
ZURN 34-625XLSULU Water Pressure Reducing Valve, Standard Valve Type, Lead Free Bronze | CE9BVP 54EF55 34-625XLSULU5 1/2"300 psi3/4"25 psi to 75 psi140°F50 psi€252.62
ZURN 212-500XLFC WILKINS Water Pressure Reducing Valve, Bronze, 2 1/2 Inch, Flanged, 10 3/8 Inch Length | CV4JWA 212-500XLFC15"300 psi2 1/2"25 psi to 75 psi140°F-€3,096.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 34-20XLC Water Pressure Reducing Valve, 3/4 Inch, FNPT, Strainer
€98.01 /unit