Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI UX3834 Insulation Clamp, 3/4 Inch Wall Thickness, 3/8 Inch Hole Size, Pk 10 | CF4ABV

ZSI-FOSTER UX3834 Clamp, 3/4 In Thk.

Item: CF4ABV Model: UX3834Cross Ref: 54EG41
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
System Of MeasurementImperial
Thickness3/4"
Bolt MaterialSteel
Clamp MaterialSteel
Clamp Material FinishZinc-Plated
Clamp StyleInsulated Strut Clamp
Clamp TypeStrut Clamp
Cushion MaterialPolyurethane
FeaturesMaintains Thermal Barrier Protection, Prevents Condensation, Self Extinguishing
For Copper Tube Size1/4"
For EnvironmentChilled Refrigeration
For Maximum Outside Diameter3/8"
For Pipe Size3/8"
For Strut Channel Width1 5/8"
For Use OnPipe, Tube
Included Insulation Thickness3/4"
IncludesClamp and Hardware
Includes Mounting HardwareYes
Installed Height3 13/16"
Maximum Operating Temperature250°F
Minimum Operating Temperature-70°F
Mount TypeChannel
Number Of Mounting Holes0
Overall Height2 13/64"
Overall Length2 61/64"
Overall Width2 1/8"
Resistance PropertiesCrush Resistant, Vibration Damping
SeriesCush-A-Therm
StandardsASTM D635, ASTM E84, NFPA 255, UL 723

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.6
Ship length (cm)7.5
Ship width (cm)5.4

Product Variants

ProductModelThicknessMounting Hole Dia.Price
ZSI UX11834 Insulation Clamp, 3/4 Inch Wall Thickness, 1-1/8 Inch Hole Size, Pk 10 | CF3ZYY UX118343/4"-€27.98
ZSI UX1234 Insulation Clamp, 3/4 Inch Wall Thickness, 1/2 Inch Hole Size, Pk 10 | CF3ZZC UX12343/4"-€17.63
ZSI UX13834 Insulation Clamp, 3/4 Inch Wall Thickness, 1-3/8 Inch Hole Size, Pk 10 | CF3ZZH UX138343/4"-€28.94
ZSI UX1434 Insulation Clamp, 3/4 Inch Wall Thickness, 1/4 Inch Hole Size, Pk 10 | CF3ZZL UX14343/4"-€18.84
ZSI UX15834 Insulation Clamp, 3/4 Inch Wall Thickness, 1-5/8 Inch Hole Size, Pk 10 | CF3ZZR UX158343/4"-€36.08
ZSI UX17834 Insulation Clamp, 3/4 Inch Wall Thickness, 1-7/8 Inch Hole Size, Pk 10 | CF3ZZX UX178343/4"-€54.43
ZSI UX21834 Insulation Clamp, 3/4 Inch Wall Thickness, 2-1/8 Inch Hole Size, Pk 5 | CF4AAC UX218343/4"-€56.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX3834 Clamp, 3/4 In Thk.
€23.61 /unit