Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI UX35812 Insulation Clamp, 1/2 Inch Wall Thickness, 3-5/8 Inch Hole Size, Pk 5 | CF4ABM

ZSI-FOSTER UX35812 Clamp, 1/2 In Thk.

Item: CF4ABM Model: UX35812Cross Ref: 802T13
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
System Of MeasurementImperial
Thickness1/2"
Clamp MaterialSteel
Clamp Material FinishZinc-Plated
Clamp StyleInsulated Strut Clamp
Clamp TypeStrut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size3 1/2"
For Maximum Outside Diameter3 5/8"
For Strut Channel Width1 5/8"
Included Insulation Thickness1/2"
Installed Height6 3/8"
Maximum Operating Temperature250°F
Mount TypeChannel
Number Of Mounting Holes0
Overall Height4 3/4"
Overall Length3 15/16"
Overall Width4 7/8"

Shipping Info:

Ship weight (kg) 0.419
Ship height (cm)12.07
Ship length (cm)10
Ship width (cm)12.38
Country of OriginUS

Product Variants

ProductModelThicknessPrice
ZSI UX11812 Insulation Clamp, 1/2 Inch Wall Thickness, 1-1/8 Inch Hole Size, Pk 10 | CF3ZYV UX118121/2"€22.36
ZSI UX1212 Insulation Clamp, 1/2 Inch Wall Thickness, 1/2 Inch Hole Size, Pk 10 | CF3ZZA UX12121/2"€13.01
ZSI UX13812 Insulation Clamp, 1/2 Inch Wall Thickness, 1-3/8 Inch Hole Size, Pk 10 | CF3ZZE UX138121/2"€25.43
ZSI UX1412 Insulation Clamp, 1/2 Inch Wall Thickness, 1/4 Inch Hole Size, Pk 10 | CF3ZZK UX14121/2"€13.68
ZSI UX15812 Insulation Clamp, 1/2 Inch Wall Thickness, 1-5/8 Inch Hole Size, Pk 10 | CF3ZZN UX158121/2"€33.01
ZSI UX17812 Insulation Clamp, 1/2 Inch Wall Thickness, 1-7/8 Inch Hole Size, Pk 10 | CF3ZZU UX178121/2"€41.71
ZSI UX21812 Insulation Clamp, 1/2 Inch Wall Thickness, 2-1/8 Inch Hole Size, Pk 5 | CF3ZZZ UX218121/2"€42.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX35812 Clamp, 1/2 In Thk.
€97.36 /unit