Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX31212S6 Insulated Strut Clamp, 316 Stainless Steel, 3 Inch Size Pipe, 3 1/2 Inch Size Max. OD | CV3HPY

ZSI-FOSTER UX31212S6 Insulated Strut Clamp, 316 Stainless Steel, 3 Inch Size Pipe, 3 1/2 Inch Size Max. OD

Item: CV3HPY Model: UX31212S6Cross Ref: 802TG4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Maximum Outside Diameter3 1/2"
For Pipe Size3"
For Strut Channel Width1 5/8"
Height5.594"
Included Insulation Thickness1/2"
Installed Height7.219"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width4 3/4"
Mount TypeChannel
Overall Height5 19/32"
Overall Length3 15/16"
Overall Width4 3/4"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)14.21
Ship length (cm)10
Ship width (cm)12.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX31212S6 Insulated Strut Clamp, 316 Stainless Steel, 3 Inch Size Pipe, 3 1/2 Inch Size Max. OD
€189.08 /unit