Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX21815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 2-1/8 Inch Hole Size, Pk 5 | CF4AAA

ZSI-FOSTER UX21815 Clamp, 1 1/2 In Thk.

Item: CF4AAA Model: UX21815Cross Ref: 22JH03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
System Of MeasurementImperial
Thickness1 1/2"
Bolt MaterialSteel
Clamp MaterialSteel
Clamp Material FinishZinc-Plated
Clamp StyleInsulated Strut Clamp
Clamp TypeStrut Clamp
Cushion MaterialPolyurethane
FeaturesMaintains Thermal Barrier Protection, Prevents Condensation, Self Extinguishing
For Copper Tube Size2"
For EnvironmentChilled Refrigeration
For Maximum Outside Diameter2 1/8"
For Pipe Size2 1/8"
For Strut Channel Width1 5/8"
For Use OnPipe, Tube
Included Insulation Thickness1 1/2"
IncludesClamp and Hardware
Includes Mounting HardwareYes
Installed Height8 13/16"
Maximum Operating Temperature250°F
Minimum Operating Temperature-70°F
Mount TypeWeld On
Number Of Mounting Holes0
Overall Height7 3/16"
Overall Length3 15/16"
Overall Width6 1/4"
Resistance PropertiesCrush Resistant, Vibration Damping
SeriesCush-A-Therm
StandardsASTM D635, ASTM E84, NFPA 255, UL 723

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)18.26
Ship length (cm)10
Ship width (cm)15.88

Product Variants

ProductModelThicknessPrice
ZSI UX11815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 1-1/8 Inch Hole Size, Pk 10 | CF3ZYW UX118151 1/2"€50.93
ZSI UX1215 Insulation Clamp, 1-1/2 Inch Wall Thickness, 1/2 Inch Hole Size, Pk 10 | CF3ZZB UX12151 1/2"€35.11
ZSI UX13815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 1-3/8 Inch Hole Size, Pk 10 | CF3ZZF UX138151 1/2"€63.49
ZSI UX15815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 1-5/8 Inch Hole Size, Pk 10 | CF3ZZP UX158151 1/2"€64.85
ZSI UX17815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 1-7/8 Inch Hole Size, Pk 10 | CF3ZZV UX178151 1/2"€77.33
ZSI UX23815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 2-3/8 Inch Hole Size, Pk 5 | CF4AAF UX238151 1/2"€93.87
ZSI UX25815 Insulation Clamp, 1-1/2 Inch Wall Thickness, 2-5/8 Inch Hole Size, Pk 3 | CF4AAL UX258151 1/2"€104.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX21815 Clamp, 1 1/2 In Thk.
€87.40 /unit