Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX15810 Insulation Clamp, 1 Inch Wall Thickness, 1-5/8 Inch Hole Size, Pk 10 | CF3ZZM

ZSI-FOSTER UX15810 Clamp, 1 In Thk.

Item: CF3ZZM Model: UX15810Cross Ref: 22JG88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
System Of MeasurementImperial
Thickness1"
Bolt MaterialSteel
Clamp MaterialSteel
Clamp TypeStrut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size1 1/2"
Included Insulation Thickness1"
IncludesClamp and Hardware
Includes Mounting HardwareYes
Installed Height7 1/8"
Mount TypeWeld On
Overall Height5 1/2"
Overall Length2 61/64"
Overall Width4 1/4"
StandardsASTM D635, ASTM E84, NFPA 255, UL 723

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)13.97
Ship length (cm)7.5
Ship width (cm)10.8

Product Variants

ProductModelThicknessPrice
ZSI UX11810 Insulation Clamp, 1 Inch Wall Thickness, 1-1/8 Inch Hole Size, Pk 10 | CF3ZYU UX118101"€42.77
ZSI UX1210 Insulation Clamp, 1 Inch Wall Thickness, 1/2 Inch Hole Size, Pk 10 | CF3ZYZ UX12101"€25.98
ZSI UX13810 Insulation Clamp, 1 Inch Wall Thickness, 1-3/8 Inch Hole Size, Pk 10 | CF3ZZD UX138101"€43.65
ZSI UX1410 Insulation Clamp, 1 Inch Wall Thickness, 1/4 Inch Hole Size, Pk 10 | CF3ZZJ UX14101"€28.02
ZSI UX17810 Insulation Clamp, 1 Inch Wall Thickness, 1-7/8 Inch Hole Size, Pk 10 | CF3ZZT UX178101"€62.34
ZSI UX21810 Insulation Clamp, 1 Inch Wall Thickness, 2-1/8 Inch Hole Size, Pk 5 | CF3ZZY UX218101"€54.28
ZSI UX23810 Insulation Clamp, 1 Inch Wall Thickness, 2-3/8 Inch Hole Size, Pk 5 | CF4AAD UX238101"€58.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX15810 Clamp, 1 In Thk.
€54.34 /unit