Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX1410S6 Insulated Strut Clamp, 316 Stainless Steel, 1/4 Inch Size Max. OD | CV3HNH

ZSI-FOSTER UX1410S6 Insulated Strut Clamp, 316 Stainless Steel, 1/4 Inch Size Max. OD

Item: CV3HNH Model: UX1410S6Cross Ref: 802TJ5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Maximum Outside Diameter1/4"
For Strut Channel Width1 5/8"
Height3"
Included Insulation Thickness1"
Installed Height4 5/8"
Length2.953"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width2 1/2"
Clamp StyleInsulated Strut Clamp
Maximum Operating Temperature250°F
Mount TypeChannel
Overall Height3"
Overall Length2 61/64"
Overall Width2 1/2"

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)7.62
Ship length (cm)7.5
Ship width (cm)6.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX1410S6 Insulated Strut Clamp, 316 Stainless Steel, 1/4 Inch Size Max. OD
€68.67 /unit