Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UB1/2PANH6 U-Bolt, Flame Retardant, 1/2 Inch Pipe Size, Stainless Steel, Halogen Free | CF3ZUV

ZSI-FOSTER UB1/2PANH6 U Bolt, 1/4 In - 20 Thread Size, Flame Retardant Vibration Damping, Plain

Item: CF3ZUV Model: UB1/2PANH6Cross Ref: 802RV8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
FinishPlain
For Pipe Size1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1/4"-20
TypeFlame Retardant Vibration Damping U Bolt

Shipping Info:

Ship weight (kg) 0.0428

Product Variants

ProductModelFor Pipe SizeThread SizeTypeMaterialFinishPrice
ZSI UB1-1/4TANH6 U-Bolt, Flame Retardant, 1-1/4 Inch Tube Size, Stainless Steel, Halogen Free | CF3ZVQ UB1-1/4TANH61 1/4"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€77.70
ZSI UB1-3/8TANH6 U-Bolt, Flame Retardant, 1-3/8 Inch Tube Size, Stainless Steel, Halogen Free | CF3ZWC UB1-3/8TANH61 3/8"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€77.70
ZSI UB1PANH6 U-Bolt, Flame Retardant, 1 Inch Pipe Size, Stainless Steel, Halogen Free | CF3ZWG UB1PANH61"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€77.70
ZSI UB1TANH6 U-Bolt, Flame Retardant, 1 Inch Tube Size, Stainless Steel, Halogen Free | CF3ZWM UB1TANH61"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€75.59
ZSI UB3/4PANH6 U-Bolt, Flame Retardant, 3/4 Inch Pipe Size, Stainless Steel, Halogen Free | CF3ZXC UB3/4PANH63/4"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€75.59
ZSI UB7/8TANH6 U-Bolt, Flame Retardant, 7/8 Inch Tube Size, Stainless Steel, Halogen Free | CF3ZYN UB7/8TANH67/8"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€72.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UB1/2PANH6 U Bolt, 1/4 In - 20 Thread Size, Flame Retardant Vibration Damping, Plain
€77.24 /unit