Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI T016MS019 2-hole Cushioned Clamp Tube Size 1 Inch L 2 11/16 Inch | AD8VJG 4MVN5

ZSI-FOSTER T016MS019 2-hole Cushioned Clamp Tube Size 1 Inch L 2 11/16 Inch

Item: AD8VJG Model: T016MS019Cross Ref: 4MVN5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item2 Hole Cushioned Clamp
Bolt Size1/4"
Height1.234"
Length2.688"
Max. Load50 lbs.
Metal DetectableYes
Tube Size1"
TypeSurface Mounted
Width0.984"
Cushion MaterialTPE
FeaturesInterlock Edge
For Copper Tube Size1"
For Rigid Conduit Size1"
For Use OnTube
IncludesCushion
Includes Mounting HardwareYes
Load Capacity50 lbs.
Mounting Hole Diameter0.26"
Mounting LocationSurface Mount
Overall Height1 15/64"
Overall Length2 11/16"
Overall Width63/64"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.05
Ship length (cm)10.92
Ship width (cm)3.81
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.

Product Variants

ProductModelMax. LoadFor Pipe SizeMetal DetectableHeightBolt SizeTypeMaterialFinishPrice
ZSI P021M026 2-hole Cushioned Clamp Pipe Size 1 Inch L3 13/64 Inch | AD8VJD 4MVN2 P021M02650 lbs.1"No1.719"1/4"Surface MountedGoldElectro Galvanized€7.02
ZSI P021MS026 2-hole Cushioned Clamp Pipe Size 1 Inch L3 13/64 Inch | AD8VJE 4MVN3 P021MS02650 lbs.1"Yes1.719"1/4"Surface Mounted--€14.82
ZSI T016M019 2-hole Cushioned Clamp Tube Size 1 Inch L 2 11/16 Inch | AD8VJF 4MVN4 T016M01950 lbs.-No1.234"1/4"Surface MountedGoldElectro Galvanized€5.28
ZSI P008M011 2-hole Cushioned Clamp Pipe Size 1/4 Inch L 2 17/64 Inch | AD8VJH 4MVN6 P008M01150 lbs.1/4"No0.812"1/4"Surface MountedGoldElectro Galvanized€3.73
ZSI P008MS011 2-hole Cushioned Clamp Pipe Size 1/4 Inch L 2 17/64 Inch | AD8VJJ 4MVN8 P008MS01150 lbs.1/4"Yes0.812"1/4"Surface Mounted--€8.58
ZSI T004M007 2-hole Cushioned Clamp Tube Size 1/4 Inch L1 53/64 Inch | AD8VJK 4MVP1 T004M00750 lbs.-No0.484"1/4"Surface MountedGoldElectro Galvanized€3.90
ZSI T004MS007 2-hole Cushioned Clamp Tube Size 1/4 Inch L1 53/64 Inch | AD8VJL 4MVP2 T004MS00750 lbs.-Yes0.484"1/4"Surface Mounted--€8.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER T016MS019 2-hole Cushioned Clamp Tube Size 1 Inch L 2 11/16 Inch
€13.00 /unit