Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI QC20 Quick Clip, Pk 50 | AD8VMG 4MWC3

ZSI-FOSTER QC20 Quick Clip

Item: AD8VMG Model: QC20Cross Ref: 4MWC3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip
Height2 1/8"
Length1 5/8"
MaterialPolyamide
Max. Load75 lbs.
Metal DetectableNo
Rod Size3/8"
Thread Size3/8"
Tube Size1 1/4"
TypeRod Mounted
Width1/2"
Clamp MaterialPolyamide
FeaturesRod Mounted Quick Clipping Clamp
For Copper Tube Size1 1/4"
For Maximum Outside Diameter1 3/8"
For Minimum Outside Diameter1 3/8"
For Tube Outside Diameter1 3/8"
For Use OnHose, Pipe, Tube
Includes Condensate DrainNo
Load Capacity75 lbs.
Maximum Operating Temperature275°F
Overall Height2 1/8"
Overall Length1 5/8"
Overall Width1/2"
Threaded Rod Size3/8"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.03
Ship length (cm)17.78
Ship width (cm)5.08
HS code3926909980
Country of OriginGB

Product Details:

    • Special Features: Rod Mounted Quick Cliping Clamp for Tube, Pipe, or Hose.

Product Variants

ProductModelHeightMaterialTypeMax. LoadMetal DetectableRod SizePrice
ZSI QC16 Quick Clip, Pk 50 | AD8VME 4MWC1 QC161 5/8"PolyamideRod Mounted75 lbs.No3/8"€6.41
ZSI QC24 Quick Clip, Pk 50 | AD8VMF 4MWC2 QC242 3/8"PolyamideRod Mounted75 lbs.No3/8"€7.27
ZSI QC18 Quick Clip, Pk 50 | AD8VMH 4MWC4 QC181 7/8"PolyamideRod Mounted75 lbs.No3/8"€5.28
ZSI QC22 Quick Clip, Pk 50 | AD8VMJ 4MWC5 QC222.234"PolyamideRod Mounted75 lbs.No3/8"€6.68
ZSI QC26 Quick Clip, Pk 50 | AD8VMK 4MWC6 QC262.562"PolyamideRod Mounted75 lbs.No3/8"€7.77
ZSI QC32 Quick Clip, Pk 50 | AD8VML 4MWC7 QC322 3/4"PolyamideRod Mounted75 lbs.No3/8"€8.61
ZSI QC34 Quick Clip, Pk 50 | AD8VMM 4MWC8 QC342.234"PolyamideRod Mounted75 lbs.No3/8"€8.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER QC20 Quick Clip
€7.92 /unit