Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI P018M020 2-hole Cushioned Clamp Pipe Size 3/4 Inch L2 61/64 Inch | AD8VKU 4MVX2

ZSI-FOSTER P018M020 2-hole Cushioned Clamp Pipe Size 3/4 Inch L2 61/64 Inch

Item: AD8VKU Model: P018M020Cross Ref: 4MVX2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item2 Hole Cushioned Clamp
Bolt Size1/4"
FinishElectro Galvanized
For Pipe Size3/4"
Height1.406"
Length2 61/64"
MaterialGold
Max. Load50 lbs.
Metal DetectableNo
TypeSurface Mounted
Width0.984"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.3
Ship length (cm)7.11
Ship width (cm)2.79
HS code7326908588
Country of OriginUS

Product Details:

    • Special Features: Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.

Product Variants

ProductModelMax. LoadFor Pipe SizeMetal DetectableHeightBolt SizeTypeMaterialFinishPrice
ZSI P021M026 2-hole Cushioned Clamp Pipe Size 1 Inch L3 13/64 Inch | AD8VJD 4MVN2 P021M02650 lbs.1"No1.719"1/4"Surface MountedGoldElectro Galvanized€7.02
ZSI P021MS026 2-hole Cushioned Clamp Pipe Size 1 Inch L3 13/64 Inch | AD8VJE 4MVN3 P021MS02650 lbs.1"Yes1.719"1/4"Surface Mounted--€14.82
ZSI T016M019 2-hole Cushioned Clamp Tube Size 1 Inch L 2 11/16 Inch | AD8VJF 4MVN4 T016M01950 lbs.-No1.234"1/4"Surface MountedGoldElectro Galvanized€5.28
ZSI T016MS019 2-hole Cushioned Clamp Tube Size 1 Inch L 2 11/16 Inch | AD8VJG 4MVN5 T016MS01950 lbs.-Yes1.234"1/4"Surface Mounted--€12.70
ZSI P008M011 2-hole Cushioned Clamp Pipe Size 1/4 Inch L 2 17/64 Inch | AD8VJH 4MVN6 P008M01150 lbs.1/4"No0.812"1/4"Surface MountedGoldElectro Galvanized€3.73
ZSI P008MS011 2-hole Cushioned Clamp Pipe Size 1/4 Inch L 2 17/64 Inch | AD8VJJ 4MVN8 P008MS01150 lbs.1/4"Yes0.812"1/4"Surface Mounted--€8.58
ZSI T004M007 2-hole Cushioned Clamp Tube Size 1/4 Inch L1 53/64 Inch | AD8VJK 4MVP1 T004M00750 lbs.-No0.484"1/4"Surface MountedGoldElectro Galvanized€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER P018M020 2-hole Cushioned Clamp Pipe Size 3/4 Inch L2 61/64 Inch
€7.72 /unit