Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI LVZ-24 Loop Clamp, 1-1/2 Inch Size, Galvanized Steel | AD8VMQ 4MWD2

ZSI-FOSTER LVZ-24 Loop Clamp, Cushioned Cable Clamp, Galv, PVC Coated, 17/32 In Mounting Hole Dia.

Item: AD8VMQ Model: LVZ-24Cross Ref: 4MWD2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoop Clamp
Band Width1"
Clamping Dia.1 1/2"
Coating MaterialPVC
ColorBlack
Cushion MaterialPVC
Cushion TypePVC
FinishGalvanized, PVC Coat
MaterialSteel
Mounting Hole Dia.17/32"
System Of MeasurementImperial
Temp. Range-25°F to +160°F
Thickness0.047"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeLoop Clamp
Mounting Hole Diameter17/32"
Width1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)8.38
Ship length (cm)8.38
Ship width (cm)2.79
HS code7326908530
Country of OriginUS

Product Variants

ProductModelClamping Dia.TypeMaterialThicknessMounting Hole Dia.Band WidthColorTemp. RangePrice
ZSI LVZ-20 Loop Clamp, 1-1/4 Inch Size, Galvanized Steel | AD8VMR 4MWD3 LVZ-201 1/4"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€2.19
ZSI LVZ-18 Loop Clamp, 1-1/8 Inch Size, Galvanized Steel | AD8VMT 4MWD4 LVZ-181 1/8"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€1.32
ZSI LVZ-29 Loop Clamp, 1-13/16 Inch Size, Galvanized Steel | AD8VMU 4MWD5 LVZ-291 13/16"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€3.32
ZSI LVZ-28 Loop Clamp, 1-3/4 Inch Size, Galvanized Steel | AD8VMV 4MWD6 LVZ-281 3/4"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€3.34
ZSI LVZ-25 Loop Clamp, 1-9/16 Inch Size, Galvanized Steel | AD8VMW 4MWD7 LVZ-251 9/16"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€2.65
ZSI LVZ-32 Loop Clamp, 2 Inch Size, Galvanized Steel | AD8VMX 4MWD8 LVZ-322"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€4.29
ZSI LVZ-33 Loop Clamp, 2-1/16 Inch Size, Galvanized Steel | AD8VMY 4MWD9 LVZ-332 1/16"Cushioned Cable ClampSteel0.047"17/32"1"Black-25°F to +160°F€3.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER LVZ-24 Loop Clamp, Cushioned Cable Clamp, Galv, PVC Coated, 17/32 In Mounting Hole Dia.
€2.84 /unit