Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI H3006S-SS Tube, 3/8 Inch Size, Stainless Steel | CF3VRE

ZSI-FOSTER H3006S-SS Tube, 3/8 Inch Size, Stainless Steel

Item: CF3VRE Model: H3006S-SSCross Ref: 22JE63
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
MaterialStainless Steel
Tube Size3/8"
Bolt Length1 3/4"
Bore StyleRibbed
Bottom Plate Material304 Stainless Steel
Clamp Material304 Stainless Steel
Clamp Type]Beta Clamp Assembly
Cushion MaterialPolypropylene
For Copper Tube Size3/8"
For Maximum Outside Diameter3/8"
For Minimum Outside Diameter3/8"
For Number Of Lines1
For Outside Diameter3/8" to 3/8"
Maximum Operating Pressure10000 psi
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Mount Hole Center-to-center Length1 19/64"
Mount TypeWeld On
Overall Height1 7/8"
Overall Length1 3/16"
Overall Width2 7/8"
Resistance PropertiesShock Absorbing, Vibration Damping
SeriesHeavy Series
System Of MeasurementImperial
Top Plate Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)4.76
Ship length (cm)3.02
Ship width (cm)7.3

Product Variants

ProductModelSizeMaterialTypeMetal DetectableHeightPrice
ZSI H4016S-SS Clamp Assembly, 1 Inch Tube, Stainless Steel | AB6VDD 22JE90 H4016S-SS-Stainless SteelHeavyYes2 1/2"€103.59
ZSI H10137S-SS Pipe, 8 Inch Size, Stainless Steel | CF3VPZ H10137S-SS8Stainless Steel---€2,491.74
ZSI H11170S-SS Hose Rail Mount, 1/4 Inch SIze | CF3VQB H11170S-SS-Stainless Steel---€4,013.24
ZSI H3004S-SS Pipe Rail Mount, 4 Inch Size, Stainless Steel | CF3VQQ H3004S-SS-Stainless Steel---€116.38
ZSI H3008S-SS Tube Rail Mount, 2-3/4 Inch Size, Aluminum | CF3VTH H3008S-SS-Stainless Steel---€117.79
ZSI H3009S-SS Pipe Rail Mount, 3/4 Inch Size, Stainless Steel | CF3VTX H3009S-SS-Stainless Steel---€109.66
ZSI H3010S-SS Tube, 5/8 Inch Tube Size, Stainless Steel | CF3VUL H3010S-SS-Stainless Steel---€115.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER H3006S-SS Tube, 3/8 Inch Size, Stainless Steel
€128.46 /unit