Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI 928262 Strut Clamp, Zinc-Plated Steel, For 2 5/8 Inch Size Copper Tube | CV4JKJ

ZSI-FOSTER 928262 Strut Clamp, Zinc-Plated Steel, For 2 5/8 Inch Size Copper Tube

Item: CV4JKJ Model: 928262Cross Ref: 802TZ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Copper Tube Size2 5/8"
For Insulation Thickness1"
For Maximum Outside Diameter2 5/8"
For Strut Channel Width1 5/8"
For Use OnFiberglass Insulation
Height5 1/2"
Installed Height7 1/8"
Length3.938"
Load Capacity820 lbs.
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width4 21/32"
Clamp StyleInsulation Coupling
Mount TypeChannel
Overall Height5 1/2"
Overall Length3 15/16"
Overall Width4 21/32"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)13.97
Ship length (cm)10
Ship width (cm)11.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 928262 Strut Clamp, Zinc-Plated Steel, For 2 5/8 Inch Size Copper Tube
€49.92 /unit