Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI 928166 Strut Clamp, Zinc-Plated Steel, For 1 1/4 Inch Size Pipe, For 1 11/16 Inch Size Max. OD | CV4JGU

ZSI-FOSTER 928166 Strut Clamp, Zinc-Plated Steel, For 1 1/4 Inch Size Pipe, For 1 11/16 Inch Size Max. OD

Item: CV4JGU Model: 928166Cross Ref: 802U28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Insulation Thickness1"
For Maximum Outside Diameter1.688"
For Pipe Size1 1/4"
For Strut Channel Width1 5/8"
For Use OnFiberglass Insulation
Height5.453"
Installed Height7.062"
Length2.953"
Load Capacity555 lbs.
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width3 41/64"
Clamp StyleInsulation Coupling
Maximum Operating Temperature225°F
Mount TypeChannel
Overall Height5 29/64"
Overall Length2 61/64"
Overall Width3 41/64"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)13.85
Ship length (cm)7.5
Ship width (cm)9.25
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 928166 Strut Clamp, Zinc-Plated Steel, For 1 1/4 Inch Size Pipe, For 1 11/16 Inch Size Max. OD
€31.00 /unit