ZOELLER M292 Submersible Sewage Pump 0.5hp 115v 42 Feet | AC2YNY 2P555

ZOELLER M292 Submersible Sewage Pump 0.5hp 115v 42 Feet

Item: AC2YNY Model: M292Cross Ref: 2P555
In Stock

Get it by Thursday, Jun 12

€2,169.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps15A
Base GradeGrade 303
Base MaterialCast Iron , Stainless Steel
Bearing TypeBall
Body Dia.12 7/8"
Body MaterialCast Iron
Cord Length20 ft.
Cord Length - Pumps20 ft.
Dia.12 7/8"
Diameter12 7/8"
Discharge Dia.2"
Discharge GenderFemale
Duty CycleContinuous
Flow Rate @ 10 Ft.120 GPM
Flow Rate @ 10 Ft. Of Head120 GPM
Flow Rate @ 15 Ft. Of Head104 GPM
Flow Rate @ 20 Ft.87 GPM
Flow Rate @ 20 Ft. Of Head87 GPM
Flow Rate @ 25 Ft.75 GPM
Flow Rate @ 30 Ft.56 GPM
Flow Rate @ 40 Ft.10 GPM
Flow Rate @ 40 Ft. Of Head10 GPM
Flow Rate @ 5 Ft.140 GPM
Height19 1/3"
Housing MaterialCast Iron
Hp1/2 hp
Impeller MaterialCast Iron
Impeller Material - PumpsCast Iron
Includes5-20 Plug
Input Phase Ac1
Max. Dia. Solids2"
Max. Flow Rate @ 15 Ft.104 GPM
Max. Head40 ft.
Max. Head - Pumps42 ft.
Max. Media Temp.140°F
Max. Solid Dia.2"
Min. Sump Pit Dia.18"
Motor TypeHermetically Sealed, Oil Filled
Off Point5"
On Point14 3/4"
Outlet Size2"
Overall Height19 5/16"
Phase1
Pump Body MaterialCast Iron
Pump TypeAutomatic , Automatic Pump
Rpm3450 RPM
Seal MaterialCarbon Ceramic
SeriesWASTE-MATE 290 Series
Shaft Seal MaterialCarbon, Ceramic
Switch ActuationVertical Float
Switch Electrical ConnectionIntegral
Switch TypeVertical , Vertical Float
Switch Type - PumpsVertical
Thermal ProtectionYes
Top MaterialCast Iron
TypeAutomatic
Voltage115V AC

Shipping Info:

Ship weight (kg) 39.015
Ship height (cm)49.05
Ship length (cm)30.73
Ship width (cm)49.05
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpBody MaterialVoltagePhaseSwitch ActuationImpeller MaterialMax. Solid Dia.Max. HeadPrice
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 64 Feet | AB9PFR 2EHN5 / 514620 5146201 hpCast Iron230V AC1No Switch IncludedCast Iron2"35 ft.€1,522.83
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 77 Feet | AB9PFT 2EHN6 / 514720* 5147201 hpCast Iron230V AC3No Switch IncludedCast Iron2"35 ft.€1,544.29
LITTLE GIANT PUMPS 18S-CIM Submersible Sewage Pump 1.5HP 230V 77 Feet | AB9PFU 2EHN7 / 520301 5203011 1/2 hpCast Iron230V AC1No Switch IncludedCast Iron2"64 ft.€1,732.35
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 38 Feet | AB9PFW 2EHN9 / 520100 5201002 hpCast Iron208/230V AC1No Switch IncludedCast Iron2"77 ft.€1,472.46
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 67 Feet | AB9PFX 2EHP1 / 520150* 5201502 hpCast Iron230V AC3No Switch IncludedCast Iron2"77 ft.€1,902.09
LITTLE GIANT PUMPS 511256 | BQ4HQQ 5112561/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ
LITTLE GIANT PUMPS 511257 | BQ4NYE 5112571/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER M292 Submersible Sewage Pump 0.5hp 115v 42 Feet
€2,169.91 /unit