Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VU21 Metal Screw Pan #8 1 Inch Length - Pack Of 100 | AB3XHV

APPROVED VENDOR 1VU21 Tapping Sheet Metal Screw, 1 In Lg., 0.094 In Head Ht., 0.322 In Head Dia., 8 Screw Size, Slotted, Pan, Pln, 100 Pk

Item: AB3XHV Model: 1VU21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.322"
Head Height0.094"
Head TypePan
Length1"
MaterialStainless Steel
Point TypeA
Screw Size#8
System Of MeasurementImperial
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.4, SAE J933
DriveSlotted
Fastener Length1"
For Maximum Material Thickness1/32"
Head Width0.322"
Material Quality StandardsSAE J933
Thread Size#8

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)8.64
Ship width (cm)5.08
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeTypeTip TypeGradePoint TypeHead TypeDrive TypeMaterialPkg. Qty.Price
APPROVED VENDOR 1VU10 Metal Screw Pan #4 3/8 Inch Length - Pack Of 100 | AB3XHH 1VU10#4StandardPointedGrade 18-8APanSlottedStainless Steel100€5.34
APPROVED VENDOR 1VU11 Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AB3XHJ 1VU11#4StandardPointedGrade 18-8APanSlottedStainless Steel100€6.25
APPROVED VENDOR 1VU13 Metal Screw Pan #6 1/2 Inch Length - Pack Of 100 | AB3XHL 1VU13#6StandardPointedGrade 18-8APanSlottedStainless Steel100€10.21
APPROVED VENDOR 1VU15 Metal Screw Pan #6 3/4 Inch Length - Pack Of 100 | AB3XHN 1VU15#6StandardPointedGrade 18-8APanSlottedStainless Steel100€10.78
APPROVED VENDOR 1VU16 Metal Screw Pan #6 1 Inch Length - Pack Of 100 | AB3XHP 1VU16#6StandardPointedGrade 18-8APanSlottedStainless Steel100€9.69
APPROVED VENDOR 1VU17 Metal Screw Pan #8 3/8 Inch Length - Pack Of 100 | AB3XHQ 1VU17#8StandardPointedGrade 18-8APanSlottedStainless Steel100€9.27
APPROVED VENDOR 1VU18 Metal Screw Pan #8 1/2 Inch Length - Pack Of 100 | AB3XHR 1VU18#8StandardPointedGrade 18-8APanSlottedStainless Steel100€13.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VU21 Tapping Sheet Metal Screw, 1 In Lg., 0.094 In Head Ht., 0.322 In Head Dia., 8 Screw Size, Slotted, Pan, Pln, 100 Pk
€16.56 /unit