Flat Shipping

Flat Shipping at €24.99 + VAT

ZOELLER 10-4490 Level Alarm, 115V AC Volt, Tethered Float, Manual

Item: CV4HXF Model: 10-4490Cross Ref: 53MD95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Alarm
AlarmAudio/Visual
Alarm TypeAudio, Visual
Amps0.5A
Battery BackupYes
ConnectivityNot Applicable
Decibels87 dBA
Detection TypeHigh Level
Enclosure RatingNEMA 1
EnvironmentIndoor
FeaturesLong Battery Life
For Vessel TypeSump Pump Basins
IncludesTethered Float
Power Cord Length6 ft.
ResetManual
Reset TypeManual
Voltage115V AC
Wattage10 W
Cord Length6 ft.
Current0.5A
Nameplate Voltage115V AC
Sensor Cord Length16 ft.
Sound Level (maximum)87 dBA

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 10-4490 Level Alarm, 115V AC Volt, Tethered Float, Manual
€231.80 /unit