Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 7075 Lockout Padlock Keyed Alike Green 1/4 Inch Diameter | AF2GRG 6TMH6

ZING 7075 Lockout Padlock Keyed Alike Green 1/4 Inch Diameter

Item: AF2GRG Model: 7075Cross Ref: 6TMH6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorGreen
Body Dimensions1.5" x 3"
Body FinishPlastic Encased
Body Height3"
Body Length3"
Body MaterialPlastic , Plastic Encased Aluminum
Body Material CoatingPlastic Encased
Body ShapeRectangular
Body SizeLong Body
Body StyleRectangular
Body Thickness3/4"
Body Width1 1/2"
ColorGreen
Control Key Registration RequiredNo
HeaderDanger
Includes(1) Key, Labels
Key StyleStandard
Key TypeKeyed Alike
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove
Master KeyedYes
Non-removable KeyYes
Number Of Keys1
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesCorrosion Resistant
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle LengthStandard
Shackle MaterialSteel
Shackle TypeOpen
Shackle Width0.688"
Vertical Shackle Clearance1"
Body Material FinishPlastic Encased
FeaturesAuto Locking, Fully Insulated Protective Covering, Lock Contains No PVC, Uses Food Industry Approved Lubricants
Number Of Keys Included1
Padlock Body MaterialAluminum
Padlock Shackle MaterialSteel
Shackle Diameter1/4"
Width Across Shackle11/16"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.29
Ship length (cm)12.95
Ship width (cm)4.32
HS code8301104000
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialKey TypeBody ColorVertical Shackle ClearanceShackle Dia.Pkg. Qty.Price
ZING 7031 Lockout Padlock Keyed Alike Red 1/4 Inch Shackle Diameter | AE8FLZ 6CXF8 7031AluminumSteelKeyed AlikeRed1"1/4"1€26.90
ZING 7033 Lockout Padlock Keyed Alike Blue 1/4 Inch Diameter | AE8FMB 6CXG0 7033AluminumSteelKeyed AlikeBlue-1/4"1€26.90
ZING 7035 Lockout Padlock Keyed Alike Green 1/4in. Diameter | AE8FMD 6CXG2 7035PlasticSteelKeyed AlikeGreen1"1/4"1€26.90
ZING 7037 Lockout Padlock Keyed Alike Black 1/4in. Diameter | AE8FMF 6CXG4 7037PlasticSteelKeyed AlikeBlack1"1/4"1€26.90
ZING 7039 Lockout Padlock Keyed Alike Yellow 1/4 Inch Diameter | AE8FMH 6CXG6 7039AluminumSteelKeyed AlikeYellow1"1/4"1€26.90
ZING 7041 Lockout Padlock Keyed Alike Purple 1/4 Inch Diameter | AE8FMK 6CXG8 7041AluminumSteelKeyed AlikePurple1"1/4"1€26.90
ZING 7043 Lockout Padlock Keyed Alike Orange 1/4 Inch Diameter | AE8FMM 6CXH0 7043Plastic Encased AluminumPlastic Encased SteelAlikeOrange-1/4"1€26.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 7075 Lockout Padlock Keyed Alike Green 1/4 Inch Diameter
€30.52 /unit