Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 7017 Emer Sh Eye Wash Test Received Tag - Pack Of 10 | AF6DNY 9XVP3

ZING 7017 Emer Sh Eye Wash Test Received Tag - Pack Of 10

Item: AF6DNY Model: 7017Cross Ref: 9XVP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Wash/Shower Inspection Tag
Height5 3/4"
Hole Size1/2"
Legend/background ColorGreen, White
MaterialRecycled Plastic
Reverse Side LegendInspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Width3"
Withstand Pull Force50 lbs.
Grommet MaterialNo Grommet
Indoor/outdoor UsageIndoor/Outdoor
Label ColorGreen, White
Label MaterialPlastic
Label ShapeRectangle
Label Thickness0.055"
LanguageEnglish
Number Of Labels10
Number Of Ties Included0
Preprinted TextInspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Preprinted Text (reverse Side)Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Product TypeTag
Subject MatterEye Wash/Shower Inspection
Tag StyleSingle Part
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)14.61
Ship length (cm)0.14
Ship width (cm)7.62
HS code4911998000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 7017 Emer Sh Eye Wash Test Received Tag - Pack Of 10
€36.41 /pack