Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 7011 Danger Tag 5-3/4 x 3 Inch Plastic Osha - Pack Of 10 | AF6DPC 9XVT4

ZING 7011 Danger Tag 5-3/4 x 3 Inch Plastic Osha - Pack Of 10

Item: AF6DPC Model: 7011Cross Ref: 9XVT4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Tag
Height5 3/4"
Hole Size1/2"
Legend/background ColorBlack, Red, White
MaterialPlastic
Width3"
Withstand Pull Force50 lbs.
Header WordingDanger
Header Wording (reverse Side)Danger
Indoor/outdoor UsageIndoor/Outdoor
Label ColorWhite
Label ShapeRectangle
Lamination TypeNot Laminated
LanguageEnglish
Mounting Hole Reinforcement TypeNo Grommet
Mounting Hole Size1/2"
Number Of Labels10
Package TypeBag
Preprinted LegendDo Not Remove This Tag Remarks------See Other Side
Preprinted Legend (reverse Side)Date, Name, Out Of Service
Product TypeTag
SerializationNot Serialized
Size (wxh)5 3/4" x 3"
Subject MatterDanger
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)14.61
Ship length (cm)1.78
Ship width (cm)7.62
HS code4911998000
Country of OriginCN

Product Variants

ProductModelHeightMaterialHole SizePkg. Qty.Price
ZING 7010 Danger Tag 5-3/4 x 3 Inch Plastic Osha - Pack Of 10 | AF6DJJ 9XR66 70105 3/4"Plastic1/2"10€45.72
ZING 7015 Danger Tag 5-3/4 x 3 Inch Yellow Plastic - Pack Of 10 | AF6DND 9XV13 70155 3/4"Plastic1/2"10€37.85
ZING 7013 Danger Tag 5-3/4 x 3 Inch Plastic Osha - Pack Of 10 | AF6DQL 9XWU0 70135 3/4"Plastic1/2"10€37.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 7011 Danger Tag 5-3/4 x 3 Inch Plastic Osha - Pack Of 10
€41.56 /unit