Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 2708 Binder Holder Wall 12 x 14 x 4in | AG6RFT 45L106

ZING 2708 Binder Holder Wall 12 x 14 x 4in

Item: AG6RFT Model: 2708Cross Ref: 45L106
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinder Holder
Depth4"
Height12"
LanguageEnglish
Legend/background ColorRed, White
MaterialAluminum
Mounting TypeWall
Width14"

Shipping Info:

Ship weight (kg) 1.6155
Ship height (cm)30.48
Ship length (cm)10.16
Ship width (cm)35.56
HS code3926909987
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 2708 Binder Holder Wall 12 x 14 x 4in
€105.78 /unit