Flat Shipping

Flat Shipping at €24.99 + VAT

ZEPHYR E3100X3-5PK Power Bit, 3F-4R Fastening Tool Tip Size, 3 Inch Bit Length, 1/4 Inch Hex Shank Size, 5 PK | CV4HMR

ZEPHYR E3100X3-5PK Power Bit, 3F-4R Fastening Tool Tip Size, 3 Inch Length, 1/4 Inch Hex Shank Size, 5 Pk

Item: CV4HMR Model: E3100X3-5PKCross Ref: 410Z42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
ApplicationPower
Bit StyleSlotted
End TypeSingle End
Fastening Tool MaterialSteel
FinishUnfinished
For Use WithPower Tool
Hex Shank Size1/4"
Impact RatedNo
Overall Bit Length3"
Sae Or MetricSAE
Shank TypeHex
Application - ToolsPower
Fastening Tool Tip Size3F-4R
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleHex Shank SizeOverall Bit LengthSae Or MetricApplicationEnd TypeFastening Tool MaterialFinishPkg. Qty.Price
ZEPHYR TS170-5/16 Torq-Set Power Bit 7/16 H | CV4HDL TS170-5/16--------1€6.95
ZEPHYR H5220X-5PK Insert Bit, 1/4 Inch Fastening Tool Tip Size, 1 15/16 Inch Overall Bit Length, Hex Shank | CV4HDM H5220X-5PKHex1/4"1.938"SAEPowerSingle EndSteelUnfinished5€15.13
ZEPHYR H5237X-5PK Insert Bit, 1/4 Inch Fastening Tool Tip Size, 1 5/16 Inch Overall Bit Length, Hex Shank | CV4HDN H5237X-5PKHex1/4"1.312"SAEPowerSingle EndSteelUnfinished5€20.42
ZEPHYR H5225X-5PK Insert Bit, 1/8 Inch Fastening Tool Tip Size, 1 Inch Overall Bit Length | CV4HDP H5225X-5PKHex1/4"1"SAEPowerSingle EndSteelUnfinished5€16.64
ZEPHYR H3214X-5PK Insert Bit, 10F-12R Fastening Tool Tip Size, 1 Inch Overall Bit Length | CV4HDQ H3214X-5PKSlotted1/4"1"SAEPowerSingle EndSteelUnfinished5€13.53
ZEPHYR H3226X-5PK Insert Bit, 14F-16R Fastening Tool Tip Size, 1 1/2 Inch Overall Bit Length, Hex Shank | CV4HDR H3226X-5PKSlotted1/4"1 1/2"SAEPowerSingle EndSteelUnfinished5€16.76
ZEPHYR H5222XM-5PK Insert Bit, 2 mm Fastening Tool Tip Size, 1 Inch Overall Bit Length | CV4HDT H5222XM-5PKHex1/4"1"MetricPowerSingle EndSteelUnfinished5€24.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEPHYR E3100X3-5PK Power Bit, 3F-4R Fastening Tool Tip Size, 3 Inch Length, 1/4 Inch Hex Shank Size, 5 Pk
€39.01 /unit