ACME ELECTRIC CE5000F008 Industrial Control Transformer, 240 X 480/120V, 5 kVA | CD7HLL

ACME ELECTRIC CE5000F008 Industrial Control Transformer, 240 X 480/120V, 5 kVA

Item: CD7HLL Model: CE5000F008
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height10"
Length8"
Primary Voltage220/440/230/460/240/480V
Secondary Voltage110/115/120V
Width9"

Shipping Info:

Ship weight (kg) 47.16
Ship height (cm)25.4
Ship length (cm)20.32
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • 240 X 480V Primary Voltage, 120V Secondary Voltage

Product Variants

ProductModelSecondary VoltagePrimary VoltageConstructionPrice
ACME ELECTRIC CE1000F008 Industrial Control Transformer, 240 X 480/120V, 1 kVA | CD7HHR CE1000F008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ
ACME ELECTRIC CE100A008 Industrial Control Transformer, 240 X 480/120V, 0.100 kVA | CD7HHX CE100A008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ
ACME ELECTRIC CE1500F008 Industrial Control Transformer, 240 X 480/120V, 1.5 kVA | CD7HJE CE1500F008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ
ACME ELECTRIC CE150B008 Industrial Control Transformer, 240 X 480/120V, 0.150 kVA | CD7HJH CE150B008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ
ACME ELECTRIC CE2000F008 Industrial Control Transformer, 240 X 480/120V, 2 kVA | CD7HJQ CE2000F008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ
ACME ELECTRIC CE200B008 Industrial Control Transformer, 240 X 480/120V, 0.200 kVA | CD7HJY CE200B008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ
ACME ELECTRIC CE250B008 Industrial Control Transformer, 240 X 480/120V, 0.250 kVA | CD7HKE CE250B008110/115/120V220/440/230/460/240/480VEncapsulated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC CE5000F008 Industrial Control Transformer, 240 X 480/120V, 5 kVA