Flat Shipping

Flat Shipping at €24.99 + VAT

YSI YPT671 Tweezers Plastic 3 In. | AF8FAL 25KA85

YSI YPT671 Tweezers Plastic 3 In.

Item: AF8FAL Model: YPT671Cross Ref: 25KA85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTweezers
Handle MaterialPlastic
Length3"
Number Of Pieces1
Shaft MaterialPlastic
MaterialPlastic
Overall Length3"
Product TypeTweezer
Tip MaterialPlastic

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code8203202000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI YPT671 Tweezers Plastic 3 In.
€12.72 /unit