Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ULTRATECH 8022-YEL Containment Pool 20 Gallon 8 Inch Height | AD2DNR 3NJL6

ULTRATECH 8022-YEL Containment Pool 20 Gallon 8 Inch Height

Item: AD2DNR Model: 8022-YELCross Ref: 3NJL6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Pool
ColorYellow
Height8"
IncludesPop-Up Pool Only
Indoor/outdoor UseOutdoor
Inside Dia.28"
MaterialPolyethylene
Outside Dia.35"
Recycled ContentNo Recycled Content
ShapeCircle
Sidewall Support MaterialSteel, Polyethylene
Spill Capacity20 gal.
Supports Npdes ComplianceYes
Top Diameter28"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.97
Ship length (cm)15.24
Ship width (cm)66.04
HS code3926909985
Country of OriginUS

Product Variants

ProductModelSpill CapacityShapeInside Dia.Outside Dia.Sidewall Support MaterialMaterialColorRecycled Content (%)Price
ULTRATECH 8010 Pop-up Pool Plus 20 Gallon 5 Inch Height | AC6BXE 32V025 801020 gal.Rectangle--PolyethylenePolyethyleneYellowNo Recycled Content€138.58
ULTRATECH 8012 Pop-up Pool Plus 66 Gallon 5 Inch Height | AC6BXF 32V026 801266 gal.Rectangle--PolyethylenePolyethyleneYellowNo Recycled Content€188.92
ULTRATECH 8016 Pop-up Pool Plus 150 Gallon 5 Inch Height | AC6BXG 32V027 8016150 gal.Rectangle72"-PolyethylenePolyethyleneYellowNo Recycled Content€201.95
ULTRATECH 8020-YEL Containment Pool 20 Gallon 8 Inch Height | AD2DNG 3NJJ4 8020-YEL20 gal.Circle28"35"Steel, PolyethylenePolyethyleneYellowNo Recycled Content€254.97
ULTRATECH 8150 Economy Pop-up Pool 150 Gallon 12 Inch Height | AD2DNH 3NJJ5 8150150 gal.Circle64"76"-PolyethyleneYellowNo Recycled Content€328.57
ULTRATECH 8100 Containment Pool 100 Gallon 12 Inch Height | AD2DNJ 3NJJ6 8100100 gal.Circle53"64 1/2"Steel, PolyethylenePolyethyleneYellow-€350.35
ULTRATECH 8066-YEL Containment Pool 66 Gallon 12 Inch Height | AD2DNK 3NJJ7 8066-YEL66 gal.Circle42"53"-PolyethyleneYellow-€282.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8022-YEL Containment Pool 20 Gallon 8 Inch Height
€156.60 /unit