Flat Shipping

Flat Shipping at €24.99 + VAT

YSI TRULINE PH 26 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 80 Deg C, Plastic, Bnc And Banana Plug | CV4GRC

YSI TRULINE PH 26 Electrode, 0.0 To 14.0 Ph, -5 Deg To 80 Deg C, Plastic, Bnc And Banana Plug

Item: CV4GRC Model: TRULINE PH 26Cross Ref: 31HH51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€440.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
AmplifierNo
Body MaterialPlastic
Cable Length1m
ConnectorBNC And Banana Plug
Diameter12 mm
ElectrolyteGel, KCL
For Use WithYSI Trulab Line
IncludesCable
JunctionFiber
Length120 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range-5°C to +80°C
Ph Range0 pH to 14 pH
Recommended UseLaboratory
ReferenceAG/AGCL
Shelf Life12 Months
Sub CategoryElectrodes: PH
Temp. SensorYes
Testing ParameterPH
Tip ShapeCylinder
TypePH
Connection TypeBanana Plug, BNC
Manufacturer Warranty Length1 yr.
MaterialPlastic
Operating Temperature - Maximum176°F
Operating Temperature - Minimum23°F
Overall Diameter12 mm
Overall Length120 mm
Product TypeElectrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeBody MaterialShelf LifeFor Use WithTip ShapeCable LengthSub CategoryDiameterPrice
YSI 108132Y Adapter, Adapter, pH, 1 to 5 pH, 0-80 Deg C, Plastic, BNC, Flat | CV4GPF 108132YAdapterPlastic12 MonthsYSI Multilab 4010-2 And 4010-3Flat-Meter Accessories-€339.03
YSI 108131Y Adapter, Adapter, pH, 1 to 5 pH, 0-80 Deg C, Plastic, DIN, Flat | CV4GPG 108131YAdapterPlastic12 MonthsYSI Multilab 4010-2 And 4010-3Flat-Meter Accessories-€320.66
YSI TRULINE ORP 50 Electrode, Orp, Orp, -5 Deg To 100 Deg C, Glass, Bnc, 12 mm Dia, 120 mm Lg, Ag/Agcl | CV4GQW TRULINE ORP 50ORPGlass12 MonthsYSI Trulab Line-1mElectrodes: ORP12 mm€405.04
YSI IOLINE MICRO - 3 IN 1 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug | CV4GQX IOLINE MICRO - 3 IN 1PHGlass12 MonthsYSI Trulab LineCylinder1mElectrodes: PH6 mm€1,116.60
YSI SCIENCE PHT-MICRO Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug | CV4GQY SCIENCE PHT-MICROPHGlass12 MonthsYSI Trulab LineCylinder1mElectrodes: PH5 mm€813.01
YSI TRULINE PH 15 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug, Cone | CV4GQZ TRULINE PH 15PHGlass12 MonthsYSI Trulab LineCone1mElectrodes: PH12 mm€397.99
YSI SCIENCE PHT-G Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug, Sphere | CV4GRA SCIENCE PHT-GPHGlass12 MonthsYSI Trulab LineSphere1mElectrodes: PH12 mm€602.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI TRULINE PH 26 Electrode, 0.0 To 14.0 Ph, -5 Deg To 80 Deg C, Plastic, Bnc And Banana Plug
€440.13 /unit