Flat Shipping

Flat Shipping at €24.99 + VAT

YSI TRULINE PH 25 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 80 Deg C, Plastic, Bnc, Cylinder, 12 mm Dia | CV4GRD

YSI TRULINE PH 25 Electrode, 0.0 To 14.0 Ph, -5 Deg To 80 Deg C, Plastic, Bnc, Cylinder, 12 mm Dia

Item: CV4GRD Model: TRULINE PH 25Cross Ref: 31HH52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
AmplifierNo
Body MaterialPlastic
Cable Length1m
ConnectorBNC
Diameter12 mm
ElectrolyteGel, KCL
For Use WithYSI Trulab Line
IncludesCable
JunctionFiber
Length120 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range-5°C to +80°C
Ph Range0 pH to 14 pH
Recommended UseLaboratory
ReferenceAG/AGCL
Shelf Life12 Months
Sub CategoryElectrodes: PH
Temp. SensorNo
Testing ParameterPH
Tip ShapeCylinder
TypePH
Connection TypeBNC
Manufacturer Warranty Length1 yr.
MaterialPlastic
Operating Temperature - Maximum176°F
Operating Temperature - Minimum23°F
Overall Diameter12 mm
Overall Length120 mm
Product TypeElectrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeBody MaterialShelf LifeFor Use WithTip ShapeCable LengthSub CategoryDiameterPrice
YSI 108132Y Adapter, Adapter, pH, 1 to 5 pH, 0-80 Deg C, Plastic, BNC, Flat | CV4GPF 108132YAdapterPlastic12 MonthsYSI Multilab 4010-2 And 4010-3Flat-Meter Accessories-€339.03
YSI 108131Y Adapter, Adapter, pH, 1 to 5 pH, 0-80 Deg C, Plastic, DIN, Flat | CV4GPG 108131YAdapterPlastic12 MonthsYSI Multilab 4010-2 And 4010-3Flat-Meter Accessories-€320.66
YSI TRULINE ORP 50 Electrode, Orp, Orp, -5 Deg To 100 Deg C, Glass, Bnc, 12 mm Dia, 120 mm Lg, Ag/Agcl | CV4GQW TRULINE ORP 50ORPGlass12 MonthsYSI Trulab Line-1mElectrodes: ORP12 mm€405.04
YSI IOLINE MICRO - 3 IN 1 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug | CV4GQX IOLINE MICRO - 3 IN 1PHGlass12 MonthsYSI Trulab LineCylinder1mElectrodes: PH6 mm€1,116.60
YSI SCIENCE PHT-MICRO Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug | CV4GQY SCIENCE PHT-MICROPHGlass12 MonthsYSI Trulab LineCylinder1mElectrodes: PH5 mm€813.01
YSI TRULINE PH 15 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug, Cone | CV4GQZ TRULINE PH 15PHGlass12 MonthsYSI Trulab LineCone1mElectrodes: PH12 mm€397.99
YSI SCIENCE PHT-G Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug, Sphere | CV4GRA SCIENCE PHT-GPHGlass12 MonthsYSI Trulab LineSphere1mElectrodes: PH12 mm€602.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI TRULINE PH 25 Electrode, 0.0 To 14.0 Ph, -5 Deg To 80 Deg C, Plastic, Bnc, Cylinder, 12 mm Dia
€268.76 /unit