Flat Shipping

Flat Shipping at €24.99 + VAT

YSI PH100CCA-01 pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH, Auto/Manual -10.0 Deg to 120.0 Deg C | CV4GTN

YSI PH100CCA-01 pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH, Auto/Manual -10.0 Deg to 120.0 Deg C

Item: CV4GTN Model: PH100CCA-01Cross Ref: 25JY83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€795.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItempH Meter
Auto Power OffYes
Automatic Temp. CompensationAuto/Manual -10° To 120°C
Battery Size9V Battery
Cable Length1m
CalibrationYes
DisplayDigital
Displayed Temp. Range+10°C to +120°C
IncludesBattery, Cable, Probe And Case
InterfaceRS-232
Ip RatingIP67
Memory50 Data Sets
Operating Temp. Range+32°F to +122°F
Orp Range-1999 mV to +1999 mV
Orp Resolution1 mV
Ph Accuracy-0.1% to +0.1%
Ph Range-2 pH to +16 pH
Ph Resolution0.01 pH
Range0.00 To 14.00 Units
Temp. Accuracy-0.3°C to +0.3°C
Temp. Compensation Range0°C to 100°C
Temp. Resolution0.1°C
Testing ParameterPH
Data Logging IncludedData Recorded
Display Temperature - Maximum248°F
Display Temperature - Minimum14°F
Display TypeDigital
Interface TypeRS-232
Manufacturer Warranty Length1 yr.
Mounting TypeHandheld
Number Of Tests50
Operating Temperature - Maximum122°F
Operating Temperature - Minimum32°F
Orp - Max1999 mV
Orp - Min-1999 mV
Orp Accuracy+/-0.1% +/-1 Digit
Ph Range - Maximum16 pH
Ph Range - Minimum-2 pH
Power Source9V Battery
Product TypeHandheld Multiparameter Meter Kit
Temp CompensationAutomatic
Temperature Accuracy+/-0.3°C +/-1 Digit
Test ParametersORP, pH, Temperature

Shipping Info:

Ship weight (kg) 2.025

Product Variants

ProductModelTemp. AccuracyPh RangePh AccuracyOrp ResolutionSalinity AccuracyElectric Conductivity AccuracyElectric Conductivity RangeTds AccuracyPrice
YSI 2030-20 Do/Cond/Temp 20M Cable, Cable, 0 To 200 Ms/Cm, Calibration | CV4GPP 2030-20-0.2°C to +0.2°C---0.01 ppt0 To 200 ms/cm (Auto Range)0 mS/cm to 200 mS/cm-0.65% to +0.65%€1,172.61
YSI MULTILAB 4010P-1 Multi-Parameter Meter, Benchtop, 0.00 To 14.00, -1200 To 1200 Mv, Bod/Conductivity/Orp/Ph | CV4GTC MULTILAB 4010P-1-0.2°C to +0.2°C0 pH to 14 pH--0 ppt to 70 ppt-10 mS/cm to 2000 mS/cm, -0.5% to +0.5%-€2,313.83
YSI 1FD350Y One Channel Multi-Parameter BencHeightop Meter, Multiparameter BencHeightop Meter | CV4GTD 1FD350Y-0.2°C to +0.2°C0 pH to 14 pH-0.004 pH to +0.004 pH1 mV0.1 ppt+0.5% Of Value--0.5% to +0.5%€1,885.74
YSI Pro1020 Water Quality Meter, Handheld, 0 to 14, -1500 to 1500 mV, Calibration | CV4GTE Pro1020-0.2°C to +0.2°C0 pH to 14 pH-0.2 to +0.21 mV----€1,338.03
YSI PRO30 Conductivity/Temp Handheld Meter, Conductivity Meter, 0 To 200 Ms/Cm, Calibration | CV4GTF PRO30-0.2°C to +0.2°C---0.01 ppt0 To 200 ms/cm (Auto Range)0 mS/cm to 200 mS/cm-0.65% to +0.65%€963.48
YSI PH100A pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH | CV4GTG PH100A-0.3°C to +0.3°C-2 pH to +16 pH-0.1% to +0.1%1 mV----€472.32
YSI PH100CCA-04 pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH, Auto/Manual -10.0 Deg to 120.0 Deg C | CV4GTH PH100CCA-04-0.3°C to +0.3°C-2 pH to +16 pH-0.1% to +0.1%1 mV----€668.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI PH100CCA-01 pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH, Auto/Manual -10.0 Deg to 120.0 Deg C
€795.38 /unit