Flat Shipping

Flat Shipping at €24.99 + VAT

YSI 1FD350Y One Channel Multi-Parameter BencHeightop Meter, Multiparameter BencHeightop Meter | CV4GTD

YSI 1FD350Y One Channel Multi-Parameter BencHeightop Meter, Multiparameter BencHeightop Meter

Item: CV4GTD Model: 1FD350YCross Ref: 25KC54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,044.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Auto Power OffNo
Automatic Temp. CompensationYes
CalibrationYes
DisplayGraphic
Displayed Temp. Range0°C to +80°C
Dissolved Oxygen Range0 mg/L to 50 mg/L, 0% to 500%
Dissolved Oxygen Range Accuracy0 To 20mg/L, +/-0.1mg/L Or +/-1% Of Reading, Whichever Is Greater, 20 To 50mg/L, +/-10% Reading
Dissolved Oxygen Resolution0.01 mg/L, 0.1%
Elecctric Conductivity0.01 to 200 µS/cm +0.5% Of Value (301720Y), 10 µS/cm to 2000 mS/cm +0.5% Of Value (301710Y)
Electric Conductivity Accuracy+0.5% Of Value
Electric Conductivity Resolution10 µS/cm to 2000 mS/cm
Memory500 Data Sets In Manual Mode, 5000 Data Sets In Automatic Logging Mode
Number Of Tests0
Operating Temp. Range+32°F to +176°F
Orp Range-1200 mV to +1200 mV
Orp Resolution1 mV
Oxygen Concentration0 mg/L to 50 mg/L
Oxygen Concentration Resolution0% to 500%
Ph Accuracy-0.004 pH to +0.004 pH
Ph Range0 pH to 14 pH
Ph Resolution0.01 pH
Power SourceElectric
Resistivity Accuracy0.5 Ohm cm To 100 K ohm cm +0.5% Of Value
Salinity Accuracy0.1 ppt
Sub-categoryMultiparameter Benchtop Meter
Tds Accuracy-0.5% to +0.5%
Temp. Accuracy-0.2°C to +0.2°C
Temp. Compensation Range10°C to 40°C, -5°C to +50°C
Temp. Resolution0.1°C
Testing ParameterBOD, Conductivity, ORP, pH
WaterproofYes

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. AccuracyPh RangePh AccuracyOrp ResolutionSalinity AccuracyElectric Conductivity AccuracyElectric Conductivity RangeTds AccuracyPrice
YSI 2030-20 Do/Cond/Temp 20M Cable, Cable, 0 To 200 Ms/Cm, Calibration | CV4GPP 2030-20-0.2°C to +0.2°C---0.01 ppt0 To 200 ms/cm (Auto Range)0 mS/cm to 200 mS/cm-0.65% to +0.65%€1,172.61
YSI MULTILAB 4010P-1 Multi-Parameter Meter, Benchtop, 0.00 To 14.00, -1200 To 1200 Mv, Bod/Conductivity/Orp/Ph | CV4GTC MULTILAB 4010P-1-0.2°C to +0.2°C0 pH to 14 pH--0 ppt to 70 ppt-10 mS/cm to 2000 mS/cm, -0.5% to +0.5%-€2,313.83
YSI Pro1020 Water Quality Meter, Handheld, 0 to 14, -1500 to 1500 mV, Calibration | CV4GTE Pro1020-0.2°C to +0.2°C0 pH to 14 pH-0.2 to +0.21 mV----€1,338.03
YSI PRO30 Conductivity/Temp Handheld Meter, Conductivity Meter, 0 To 200 Ms/Cm, Calibration | CV4GTF PRO30-0.2°C to +0.2°C---0.01 ppt0 To 200 ms/cm (Auto Range)0 mS/cm to 200 mS/cm-0.65% to +0.65%€963.48
YSI PH100A pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH | CV4GTG PH100A-0.3°C to +0.3°C-2 pH to +16 pH-0.1% to +0.1%1 mV----€472.32
YSI PH100CCA-04 pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH, Auto/Manual -10.0 Deg to 120.0 Deg C | CV4GTH PH100CCA-04-0.3°C to +0.3°C-2 pH to +16 pH-0.1% to +0.1%1 mV----€668.69
YSI PH100CCA-01 pH Meter, -2 to 16, -1999 to 1999mV, Calibration, pH, Auto/Manual -10.0 Deg to 120.0 Deg C | CV4GTN PH100CCA-01-0.3°C to +0.3°C-2 pH to +16 pH-0.1% to +0.1%1 mV----€722.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI 1FD350Y One Channel Multi-Parameter BencHeightop Meter, Multiparameter BencHeightop Meter
€2,044.41 /unit