Flat Shipping

Flat Shipping at €24.99 + VAT

YOUNG BROS. STAMP WORKS 06093 7 Hand Stamp, 71/4 Inch Character Height, 3 Inch Shank Length, Steel, Gothic | CV4GNJ

YOUNG BROS. STAMP WORKS 06093 7 Hand Stamp, 71/4 Inch Character Height, 3 Inch Shank Length, Steel, Gothic

Item: CV4GNJ Model: 06093 7Cross Ref: 49VY87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stamp
Character Height1/4"
Characters Included7
DutyHeavy Duty
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
Includes7
MaterialSteel
Shank Length3"
Stamp MaterialSteel
Stamp TypeIndividual Character
Sub-brandYoung Bros Stamp Works

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedDutyIncludes HolderImpression Letter TypeFor Max Surface HardnessStamp TypePrice
YOUNG BROS. STAMP WORKS 11129 Letter And Number Set 1/16 Inch H Steel | AA8JFN 18G260 111290.062"7/8"-ModerateYesGothicRockwell C50-€478.71
YOUNG BROS. STAMP WORKS 21129 Letter And Number Set 3/32 Inch H Steel | AA8JFP 18G261 211290.094"7/8"-ModerateYesGothicRockwell C50-€483.55
YOUNG BROS. STAMP WORKS 81069 Letter And Number Set 3/8 Inch H Steel | AA8JFQ 18G262 810693/8"1"-ModerateYesGothicRockwell C50-€1,004.01
YOUNG BROS. STAMP WORKS 06091 0 Hand Stamp, 0, 1/4 Inch Character Height, 2 5/8 Inch Shank Length, Steel, Gothic | CV4GGF 06091 01/4"2 5/8"-ModerateNoGothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 03093 0 Hand Stamp, 0, 1/8 Inch Character Height, 2 1/2 Inch Shank Length, Steel, Gothic | CV4GGG 03093 01/8"2 1/2"-Heavy Duty-GothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 03091 0 Hand Stamp, 0, 1/8 Inch Character Height, 2 3/8 Inch Shank Length, Steel, Gothic | CV4GGH 03091 01/8"2 3/8"-Moderate-GothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 06271 N Hand Stamp, 1/4 Inch Character Height, 2 5/8 Inch Shank Length, Steel, Gothic | CV4GGJ 06271 N1/4"2 5/8"NModerateNoGothicRockwell C50Individual Character€6.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 06093 7 Hand Stamp, 71/4 Inch Character Height, 3 Inch Shank Length, Steel, Gothic
€6.83 /unit