YOUNG BROS. STAMP WORKS 21129 Letter And Number Set 3/32 Inch H Steel | AA8JFP 18G261

YOUNG BROS. STAMP WORKS 21129 Letter And Number Set 3/32 Inch H Steel

Item: AA8JFP Model: 21129Cross Ref: 18G261
In Stock

Get it by Tuesday, Jun 10

€483.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharp Face Hand Stamp
Case MaterialPlastic
Character Height0.094"
DutyModerate
For Max Surface HardnessRockwell C50
Impression Letter TypeGothic
Includes HolderYes
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length7/8"
Shank Size Square1/4"
Holds1/4"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)3.3
Ship length (cm)14.99
Ship width (cm)14.73
HS code9611000000
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedDutyIncludes HolderImpression Letter TypeFor Max Surface HardnessStamp TypePrice
YOUNG BROS. STAMP WORKS 11129 Letter And Number Set 1/16 Inch H Steel | AA8JFN 18G260 111290.062"7/8"-ModerateYesGothicRockwell C50-€478.71
YOUNG BROS. STAMP WORKS 81069 Letter And Number Set 3/8 Inch H Steel | AA8JFQ 18G262 810693/8"1"-ModerateYesGothicRockwell C50-€1,004.01
YOUNG BROS. STAMP WORKS 06091 0 Hand Stamp, 0, 1/4 Inch Character Height, 2 5/8 Inch Shank Length, Steel, Gothic | CV4GGF 06091 01/4"2 5/8"-ModerateNoGothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 03093 0 Hand Stamp, 0, 1/8 Inch Character Height, 2 1/2 Inch Shank Length, Steel, Gothic | CV4GGG 03093 01/8"2 1/2"-Heavy Duty-GothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 03091 0 Hand Stamp, 0, 1/8 Inch Character Height, 2 3/8 Inch Shank Length, Steel, Gothic | CV4GGH 03091 01/8"2 3/8"-Moderate-GothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 06271 N Hand Stamp, 1/4 Inch Character Height, 2 5/8 Inch Shank Length, Steel, Gothic | CV4GGJ 06271 N1/4"2 5/8"NModerateNoGothicRockwell C50Individual Character€6.83
YOUNG BROS. STAMP WORKS 06273 N Hand Stamp, 1/4 Inch Character Height, 3 Inch Shank Length, Steel, Gothic | CV4GGK 06273 N1/4"3"NHeavy Duty-GothicRockwell C50Individual Character€6.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 21129 Letter And Number Set 3/32 Inch H Steel
€483.55 /unit