YOUNG BROS. STAMP WORKS 03276 Letter Set, Steel, 1/8 Size | AJ6NGY

YOUNG BROS. STAMP WORKS 03276 Letter Set, Steel, 1/8 Inch Size

Item: AJ6NGY Model: 03276
Limited Availability
€160.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Dot Hand Stamp
Case MaterialWooden
Character Height1/8"
MaterialSteel
Shank Length2 1/2"
Shank Size Square0.312"

Shipping Info:

Ship weight (kg) 1.0125
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedImpression Letter TypeFor Max Surface HardnessRockwell HardnessDutyPrice
YOUNG BROS. STAMP WORKS 05276 Letter Set 3/16 Inch H Steel | AA8JJW 18G349 052760.188"2 3/4"A To Z, Period (.)GothicRockwell C50Rockwell C50Moderate€186.93
YOUNG BROS. STAMP WORKS 05096 Number Set 3/16 Inch H Steel | AA8JJX 18G350 050960.188"2 3/4"0 To 8 (With 6 Serving As 9)GothicRockwell C50Rockwell C50Moderate€61.65
YOUNG BROS. STAMP WORKS 05366 Letter And Number Set 3/16 Inch H Steel | AA8JJY 18G351 053660.188"2 3/4"---Rockwell C50-€243.74
YOUNG BROS. STAMP WORKS 08366 Letter And Number Set 3/8 Inch H Steel | AA8JJZ 18G352 083663/8"3 1/8"---Rockwell C50-€480.32
YOUNG BROS. STAMP WORKS 09366 Letter And Number Set 1/2 Inch H Steel | AA8JKA 18G353 093661/2"3 3/4"---Rockwell C50-€675.85
YOUNG BROS. STAMP WORKS 06276 Letter Set, Steel, 1/4" Size | AJ6NGZ 062761/4"3"-----€242.13
YOUNG BROS. STAMP WORKS 07276 Letter Set, Steel, 5/16" Size | AJ6NHA 072760.312"3"-----€301.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 03276 Letter Set, Steel, 1/8 Inch Size
€160.94 /unit