Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPB092 Cap Nut, 7/16 Inch-14 Thread, Zinc Plated, Not Graded, Steel, 0.688 Inch Height | CP8JYY

GRAINGER CPB092 Cap Nut, 7/16 In - 14 Thread Size, 11/16 In Overall Ht., 5/8 In Hex Wd., Not Gr., Coarse

Item: CP8JYY Model: CPB092Cross Ref: 6NY18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
Bolt CompatibilityGrade 2/Not Graded
GradeNon Graded
Hex Width5/8"
Overall Height11/16"
RemovableYes
Resistance PropertiesCorrosion Resistant
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
Dimensional StandardsSAE J483
FinishZinc Plated
Finish TypeZinc Plated
MaterialSteel
Material Grade/classUngraded
Material Quality StandardsASTM 12L14
Material TypeSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPB092 Cap Nut, 7/16 In - 14 Thread Size, 11/16 In Overall Ht., 5/8 In Hex Wd., Not Gr., Coarse
€23.93 /pack