Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-024-35316-000 Motor, 1/3 Hp, 208/230V, 1075 Rpm, 48 Frame | CR4HGH

YORK S1-024-35316-000 Motor, 1/3 Hp, 208/230V, 1075 Rpm, 48 Frame

Item: CR4HGH Model: S1-024-35316-000Cross Ref: 208X62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€892.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Fits BrandYork
ApplicationBlower
Frame48
Horsepower1/3 hp
Motor ApplicationBlower
Motor Design1-Phase
Motor Shaft RotationCCW
Nameplate Rpm1075 RPM
Number Of Speeds3
PhaseSingle
Product TypeMotor
Rpm Range1001-1100 RPM
Usable @ 208 VYes
Voltage208/230V AC

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltagePhaseNameplate RpmMotor Enclosure DesignMotor TypeFull Load AmpsAmbient Temp.Overall LengthPrice
INGERSOLL-RAND 20118 | BT4VEH 20118--------€42.75
RFQ
INGERSOLL-RAND 119454 | BT4WVB 119454--------€120.13
RFQ
INGERSOLL-RAND 20090 | BT6FQW 20090--------€90.90
RFQ
INGERSOLL-RAND 119455 | BT7VGY 119455--------€129.59
RFQ
INGERSOLL-RAND 56283138 Motor | CJ2VHZ 56283138230V AC13450 RPM-Electric---€1,255.69
MARATHON MOTORS CS580 Motor, 1/2 HP, 115/230V, 1 Phase, 60 Hz | CJ2VJV CS580115/230V AC1------€813.68
MARATHON MOTORS 03-008W-HI Motor, 1/2 HP, 460V, 5/8 Inch Double Shaft | CJ2WEG 03-008W-HI460V AC-------€1,354.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-024-35316-000 Motor, 1/3 Hp, 208/230V, 1075 Rpm, 48 Frame
€892.13 /unit