YORK 024-36873-207 Fan Motor, 1160 rpm, 2 HP | CV4EYD

YORK 024-36873-207 Fan Motor, 1160 rpm, 2 HP

Item: CV4EYD Model: 024-36873-207Cross Ref: 42FL10
In Stock

Get it by Wednesday, Jun 11

€1,825.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
For Use WithAir Cooled Condensing Unit Hermetic Scroll
Voltage460V AC
ApplicationFan
Motor ApplicationFan
Product TypeMotor

Shipping Info:

Ship weight (kg) 23.76
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltagePrice
YORK 024-30900-002 Fan Motor, 2 HP | CV4EYE 024-30900-002-€1,506.00
YORK 024-27322-103 Fan Motor, 2 HP, 200V, 1140 rpm | CV4EYF 024-27322-103-€2,727.38
YORK 024-30933-002 Fan Motor, 2 HP, 850 rpm | CV4EYG 024-30933-002-€1,183.76
YORK 024-34980-102 Fan Motor, Low Noise, 2 HP, 850 rpm | CV4EYH 024-34980-102-€1,457.57
YORK 024-30900-001 Fan Motor, 2 HP, 460V, 3 Phase, 1160 rpm | CV4EYJ 024-30900-001-€1,699.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK 024-36873-207 Fan Motor, 1160 rpm, 2 HP
€1,825.29 /unit