MORSE CUTTING TOOLS 90711 | AM6MGU

MORSE CUTTING TOOLS 90711 Cutting End Mill, ‎13/64 Inch Dia., 1/4 Inch Shank

Item: AM6MGU Model: 90711
Limited Availability
€50.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length5/8"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.13/64"
Number Of Flutes4
Overall Length2 1/2"
Series5943G Series
Shank Dia.1/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 57908 | AK8UDC 57908--------€22.14
RFQ
MORSE CUTTING TOOLS 57912 | AK8UDD 57912--------€30.45
RFQ
MORSE CUTTING TOOLS 57916 | AK8UDE 57916--------€40.45
RFQ
MORSE CUTTING TOOLS 57920 | AK8UDF 57920--------€50.21
RFQ
MORSE CUTTING TOOLS 57924 | AK8UDG 57924--------€61.38
RFQ
MORSE CUTTING TOOLS 57928 | AK8UDH 57928--------€95.40
RFQ
MORSE CUTTING TOOLS 57940 | AK8UDK 57940--------€203.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90711 Cutting End Mill, ‎13/64 Inch Dia., 1/4 Inch Shank
€50.87 /unit