Flat Shipping

Flat Shipping at €24.99 + VAT

YG SV120204 Hardslick Super Cobalt Sv Point, High Speed Steel, 2 1/16 Inch Hole Dia | CV4EET

YG-1 TOOL COMPANY SV120204 Hardslick Super Cobalt Sv Point, High Speed Steel, 2 1/16 Inch Hole Dia

Item: CV4EET Model: SV120204Cross Ref: 60NZ14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpade Drill
Ansi CodeSV120204
Coating ProcessPVD
Cutting DirectionRight Hand
FinishHardslick
For Drill TypeSpade Drill
Hole Dia.2 1/16" , 2.062"
Included Angle132°
Insert SizeSV120
Insert StyleSV
MaterialHigh Speed Steel
No. Of Cutting Edges2
Number Of Cutting Edges2
Primary Material ApplicationAlloy Steel, Carbon Steel, Cast Iron, Steel, Structural Steel
Primary Material Application Iso CodeK, P
RakePositive
Seat Size4
Secondary Material ApplicationAlloy Steel, Aluminum, Copper, Stainless Steel, Tool And Die Steel
Secondary Material Application Iso CodeM, N, P
ShapeSpade
System Of MeasurementFractional Inch , Imperial
Thickness0.312"
Width2.062"
Finish - MachiningHardslick
Manufacturer GradeT15
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0666
Ship height (cm)0.79
Ship length (cm)5.24
Ship width (cm)5.24
Country of OriginKR

Product Variants

ProductModelInsert SizeMaterialFinishHole Dia.Ansi CodeThicknessSeat SizeIncluded AnglePrice
YG SV820104 Hardslick Coated Carbide Sv Point, 1 1/16 Inch Hole Dia, 4.8 mm Thick | CV3YHJ SV820104SV820CarbideHardslick1.062"SV8201044.8 mm2-€96.88
YG SV820132 Hardslick Coated Carbide Sv Point, 1 1/2 Inch Hole Dia, 6.4 mm Thick | CV3YHK SV820132SV820CarbideHardslick1 1/2"SV8201326.4 mm3-€144.12
YG SV820102 Hardslick Coated Carbide Sv Point, 1 1/32 Inch Hole Dia, 4.8 mm Thick | CV3YHL SV820102SV820CarbideHardslick1.031"SV8201024.8 mm2-€94.61
YG SV820116 Hardslick Coated Carbide Sv Point, 1 1/4 Inch Hole Dia, 4.8 mm Thick | CV3YHM SV820116SV820CarbideHardslick1 1/4"SV8201164.8 mm2-€97.04
YG SV820108 Hardslick Coated Carbide Sv Point, 1 1/8 Inch Hole Dia, 4.8 mm Thick | CV3YHN SV820108SV820CarbideHardslick1 1/8"SV8201084.8 mm2-€97.04
YG SV820112 Hardslick Coated Carbide Sv Point, 1 3/16 Inch Hole Dia, 4.8 mm Thick | CV3YHP SV820112SV820CarbideHardslick1.188"SV8201124.8 mm2-€97.04
YG SV820106 Hardslick Coated Carbide Sv Point, 1 3/32 Inch Hole Dia, 4.8 mm Thick | CV3YHQ SV820106SV820CarbideHardslick1.094"SV8201064.8 mm2-€96.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY SV120204 Hardslick Super Cobalt Sv Point, High Speed Steel, 2 1/16 Inch Hole Dia
€123.62 /unit