Flat Shipping

Flat Shipping at €24.99 + VAT

YG 73348CN Square End Mill, Center Cutting, 4 Flutes, 11/16 Inch Milling Dia | CV4AGM

YG-1 TOOL COMPANY 73348CN Square End Mill, Center Cutting, 4 Flutes, 11/16 Inch Milling Dia

Item: CV4AGM Model: 73348CNCross Ref: 55FX38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1 5/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishTin
GradeGeneral Purpose
Helix Angle30°
List NumberE2248
MaterialCobalt
Material ApplicationCarbon Steel, Steel
Milling Dia.0.688"
Number Of Flutes4
Overall Length3 3/4"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.5/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiN
Length Of Cut1 5/8"
Material - MachiningCobalt
Material ApplicationsCarbon Steel, Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1458
Ship height (cm)1.59
Ship length (cm)9.53
Ship width (cm)1.59
Country of OriginKR

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishOverall LengthCutting LengthMaterialList NumberPrice
YG 73321CC Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Cut | CV4ADR 73321CC1/2"41/2"TiCN3 1/4"1 1/4"CobaltE2248€67.11
YG 73321CN Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Cut | CV4ADX 73321CN1/2"41/2"Tin3 1/4"1 1/4"CobaltE2248€60.76
YG 73297 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Cut | CV4AFU 732971/4"43/8"Bright, Uncoated2.438"5/8"CobaltE2248€33.49
YG 73297CC Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Cut | CV4AFV 73297CC1/4"43/8"TiCN2.438"5/8"CobaltE2248€46.83
YG 73297CN Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Cut | CV4AFW 73297CN1/4"43/8"Tin2.438"5/8"CobaltE2248€42.33
YG 73348CC Square End Mill, Center Cutting, 4 Flutes, 11/16 Inch Milling Dia | CV4AGQ 73348CC0.688"45/8"TiCN3 3/4"1 5/8"CobaltE2248€93.86
YG 73348 Square End Mill, Center Cutting, 4 Flutes, 11/16 Inch Milling Dia | CV4AGT 733480.688"45/8"Bright, Uncoated3 3/4"1 5/8"CobaltE2248€69.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 73348CN Square End Mill, Center Cutting, 4 Flutes, 11/16 Inch Milling Dia
€96.64 /unit