Flat Shipping

Flat Shipping at €24.99 + VAT

YG 69461 Ball End Mill, 6 Flutes, 1 1/2 Inch Milling Dia, 4 Inch Length Of Cut | CV3YCH

YG-1 TOOL COMPANY 69461 Ball End Mill, 6 Flutes, 1 1/2 Inch Milling Dia, 4 Inch Length Of Cut

Item: CV3YCH Model: 69461Cross Ref: 55GC44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length4"
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
Helix Angle30°
List NumberE2515
MaterialCobalt
Milling Dia.1 1/2"
Number Of Flutes6
Overall Length6 1/2"
Primary Material ApplicationSteel
Shank Dia.1 1/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
Length Of Cut4"
Material - MachiningCobalt
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 1.0292
Ship height (cm)1.91
Ship length (cm)16.51
Ship width (cm)1.91
Country of OriginKR

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthPrimary Material ApplicationEnd Mill Cutting TypePrice
YG 68297CC Ball End Mill, 3 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Length Of Cut | CV3XYP 68297CC1/4"33/8"Bright, UncoatedE21932 2/5"SteelCenter Cutting€71.11
YG 68301CC Ball End Mill, 3 Flutes, 5/16 Inch Milling Dia, 3/4 Inch Length Of Cut | CV3XYX 68301CC0.312"33/8"TiCNE21932 1/2"SteelCenter Cutting€71.11
YG 68301CN Ball End Mill, 3 Flutes, 5/16 Inch Milling Dia, 3/4 Inch Length Of Cut | CV3XYY 68301CN0.312"33/8"TinE21932 1/2"SteelCenter Cutting€66.96
YG 68321CC Ball End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut, Ticn Finish | CV3XZN 68321CC1/2"41/2"TiCNE21933 1/5"SteelCenter Cutting€101.07
YG 68321CN Ball End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut, Tin Finish | CV3XZQ 68321CN1/2"41/2"TinE21933 1/5"SteelCenter Cutting€94.31
YG 69321CC Ball End Mill, 4 Flutes, 1/2 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CV3XZR 69321CC1/2"41/2"TiCNE25154 1/2"SteelCenter Cutting€129.26
YG 69321CN Ball End Mill, 4 Flutes, 1/2 Inch Milling Dia, 2 1/2 Inch Length Of Cut, Tin Finish | CV3XZT 69321CN1/2"41/2"TinE25154 1/2"SteelCenter Cutting€120.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 69461 Ball End Mill, 6 Flutes, 1 1/2 Inch Milling Dia, 4 Inch Length Of Cut
€447.40 /unit