Flat Shipping

Flat Shipping at €24.99 + VAT

YG 56270CN Ball End Mill, Cobalt, 2 Flutes, 11/64 Inch Milling Dia | CV3YDE

YG-1 TOOL COMPANY 56270CN Ball End Mill, Cobalt, 2 Flutes, 11/64 Inch Milling Dia

Item: CV3YDE Model: 56270CNCross Ref: 55FP42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleBall Nose
End TypeDouble End
FinishTin
Helix Angle30°
List NumberE2013
MaterialCobalt
Milling Dia.0.172"
Number Of Flutes2
Overall Length2 1/5"
Primary Material ApplicationSteel
Shank Dia.0.188"
Shank TypeWeldon Flat
System Of MeasurementImperial
Finish - MachiningTiN
Length Of Cut1/2"
Material - MachiningCobalt
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0104
Ship height (cm)0.48
Ship length (cm)5.59
Ship width (cm)0.48
Country of OriginKR

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthEnd StylePrimary Material ApplicationPrice
YG 45321CN Ball End Mill, Cobalt, 2 Flutes, 1/2 Inch Milling Dia, 30 Deg Helix Angle | CV3YCT 45321CN1/2"21/2"TinE21123.7"Ball NoseSteel€93.49
YG 45321CC Ball End Mill, Cobalt, 2 Flutes, 1/2 Inch Milling Dia, 30 Deg Helix Angle | CV3YCU 45321CC1/2"21/2"TiCNE21123.7"Ball NoseSteel€103.54
YG 45297CN Ball End Mill, Cobalt, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CV3YCV 45297CN1/4"23/8"TinE21123.1"Ball NoseSteel€65.90
YG 45297CC Ball End Mill, Cobalt, 2 Flutes, 1/4 Inch Milling Dia, 30 Deg Helix Angle | CV3YCW 45297CC1/4"23/8"TiCNE21123.1"Ball NoseSteel€72.80
YG 55264CN Ball End Mill, Cobalt, 2 Flutes, 1/8 Inch Milling Dia, 2 Inch Overall Length | CV3YCX 55264CN1/8"20.188"TinE20082"Ball NoseSteel€39.06
YG 55264CC Ball End Mill, Cobalt, 2 Flutes, 1/8 Inch Milling Dia, 2 Inch Overall Length | CV3YCY 55264CC1/8"20.188"TiCNE20082"Ball NoseSteel€40.71
YG 45289CC Ball End Mill, Cobalt, 2 Flutes, 1/8 Inch Milling Dia, 3 Inch Overall Length | CV3YCZ 45289CC1/8"23/8"TiCNE21123"Ball NoseSteel€72.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 56270CN Ball End Mill, Cobalt, 2 Flutes, 11/64 Inch Milling Dia
€51.50 /unit