Flat Shipping

Flat Shipping at €24.99 + VAT

YG 56262CN Ball End Mill, Cobalt, 7/64 Inch Milling Dia, 21/64 Inch Length Of Cut | CV3YET

YG-1 TOOL COMPANY 56262CN Ball End Mill, Cobalt, 7/64 Inch Milling Dia, 21/64 Inch Length Of Cut

Item: CV3YET Model: 56262CNCross Ref: 55FM90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.328"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleBall Nose
End TypeDouble End
FinishTin
Helix Angle30°
List NumberE2013
MaterialCobalt
Milling Dia.0.109"
Number Of Flutes2
Overall Length2 1/5"
Primary Material ApplicationSteel
Shank Dia.0.188"
Shank TypeWeldon Flat
System Of MeasurementImperial
Finish - MachiningTiN
Length Of Cut21/64"
Material - MachiningCobalt
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)0.48
Ship length (cm)5.59
Ship width (cm)0.48
Country of OriginKR

Product Variants

ProductModelFinishMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.End Mill Cutting TypeList NumberOverall LengthPrice
YG 56262CC Ball End Mill, Cobalt, 7/64 Inch Milling Dia, 21/64 Inch Length Of Cut | CV3YER 56262CCTiCN0.109"2Steel0.188"Center CuttingE20132 1/5"€50.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 56262CN Ball End Mill, Cobalt, 7/64 Inch Milling Dia, 21/64 Inch Length Of Cut
€51.50 /unit